Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUNTING BEARINGS EXEP101408 Sleeve Bearing, 5/8 Inch I.D., 7/8 Inch O.D., 1/2 Inch Length, 3Pk | CJ3JZG

BUNTING BEARINGS EXEP101408 Sleeve Bearing, 5/8 Inch I.D., 7/8 Inch O.D., 1/2 Inch Length, 3Pk

Item: CJ3JZG Model: EXEP101408Cross Ref: 11Z232
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bore Dia.5/8"
Bronze Material TypeSintered Bronze
ColorBronze
Flange Dia.Not Applicable
Inside Dia.5/8"
Length Tolerance-0.005" to +0.005"
Lubrication TypeLubrication Required
MaterialMetal
Outside Dia.7/8"
Plain Bearing MaterialBronze
System Of MeasurementInch

Shipping Info:

Ship weight (kg) 0.0518
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Plain Bearing MaterialFlange Dia.ColorLubrication TypeLength TolerancePkg. Qty.Price
BUNTING BEARINGS EXEP030404 Oil Sleeve Bearing, Size 3/16 x 1/4 x 1/4 Inch, PTFE | CD4XHW EXEP030404-------1€0.67
RFQ
BUNTING BEARINGS EXEP040504 Oil Sleeve Bearing, Size 1/4 x 5/16 x 1/4 Inch, PTFE | CD4XHX EXEP040504-------3€2.52
BUNTING BEARINGS EXEP040508 Oil Sleeve Bearing, Size 1/4 x 5/16 x 1/2 Inch, PTFE | CD4XHY EXEP040508-------1€0.75
RFQ
BUNTING BEARINGS EXEP040604 Oil Sleeve Bearing, Size 1/4 x 3/8 x 1/4 Inch, PTFE | CD4XHZ EXEP0406041/4"3/8"BronzeNot ApplicableBronzeLubrication Required-0.005" to +0.005"3€3.44
BUNTING BEARINGS EXEP040606 Oil Sleeve Bearing, Size 1/4 x 3/8 x 3/8 Inch, PTFE | CD4XJA EXEP0406061/4"3/8"BronzeNot ApplicableBronzeLubrication Required-0.005" to +0.005"3€3.74
BUNTING BEARINGS EXEP040608 Oil Sleeve Bearing, Size 1/4 x 3/8 x 1/2 Inch, PTFE | CD4XJB EXEP040608-------3€4.15
BUNTING BEARINGS EXEP040616 Oil Sleeve Bearing, Size 1/4 x 3/8 x 1 Inch, PTFE | CD4XJC EXEP040616-------1€1.16
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS EXEP101408 Sleeve Bearing, 5/8 Inch I.D., 7/8 Inch O.D., 1/2 Inch Length, 3Pk
€9.54 /pack