Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUB CITY 0220-00107 | AK7DQW

HUB CITY 0220-00107 Bevel Gear Drive, 1.04 HP, 0.625 Inch I.D, 0.625 Inch O.D, Cast Iron

Item: AK7DQW Model: 0220-00107
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,216.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear Drive
Gear Drive SizeM2
Gear TypeStraight Bevel
Housing Height3 3/16"
Housing Length4 51/64"
Housing MaterialCast Iron
Housing Width4.131"
Input Dia.5/8"
Input Hp @ 1750 Rpm1 1/25 hp
Input StyleShaft
Max. Input Hp1 1/25 hp
Mounting TypeD, E
No. Of Gear Reductions1
Output Dia.5/8"
Output Rpm875 RPM
Output ShaftShaft
Output Shaft DirectionLeft Or Right
Product LineBevel Gear Drives
Ratio2:1
Series CodeM2
Service Factor1
Torque Rating75 lbs.-in.
Weight7.4 lbs.

Shipping Info:

Ship weight (kg) 3.33
Ship height (cm)10.16
Ship length (cm)22.86
Ship width (cm)22.86

Product Variants

ProductModelMax. Input HpMounting TypeGear TypeHousing MaterialPrice
HUB CITY 0220-00102 | AK7DRN 0220-001022 1/4 hpD, EStraight BevelCast Iron€661.62
HUB CITY 0220-00104 | AK7DTQ 0220-001042 1/4 hpC, FStraight BevelCast Iron€833.65
HUB CITY 0220-00101 | AK7LDZ 0220-001012 1/4 hpA, BStraight BevelCast Iron€661.62
HUB CITY 0220-00118 | AX4BYQ 0220-00118----€1,045.03
HUB CITY 0220-00106 | AY2FLX 0220-001061 1/25 hpA, BStraight BevelCast Iron€875.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0220-00107 Bevel Gear Drive, 1.04 HP, 0.625 Inch I.D, 0.625 Inch O.D, Cast Iron
€1,216.40 /unit