Flat Shipping

Flat Shipping at €24.99 + VAT

HOSE MASTER GZ200SM180 Flexible Metal Hose 2 Inch 18 Length | AD7MXZ 4FKL9

HOSE MASTER GZ200SM180 Flexible Metal Hose 2 Inch 18 Length

Item: AD7MXZ Model: GZ200SM180Cross Ref: 4FKL9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€265.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Metal Hose
Braid MaterialStainless Steel
Compatible ChemicalsDeionized Water, Hydraulic Fluid, Motor Oil, Naphtha
Diameter2"
Dynamic Min. Bend Radius13"
Fitting MaterialStainless Steel
Fitting Size2" x 2"
Fitting TypeMNPT x MNPT
For Media TypeHydraulic Fluid, Motor Oil, Naphtha, Water
Grade304
Hose Fitting A Size2"
Hose Fitting B Size2"
Hose GradeGrade 316
Hose I.d.2"
Length18"
MaterialStainless Steel
Max. Temp.1200°F
Max. Working Pressure @ 70 Deg. F449 psi
Static Min. Bend Radius5.1"
Dynamic Min. Bend Radius (in.)13"
Hose Cover Material304 Stainless Steel
Hose Fitting A Material316 Stainless Steel
Hose Fitting A TypeMNPT
Hose Fitting B Material316 Stainless Steel
Hose Fitting B TypeMNPT
Hose Fittings316 Stainless Steel 2 in MNPT x 316 Stainless Steel 2 in MNPT
Hose Inside Dia.2"
Hose Length18"
Hose Tube Material316 Stainless Steel
Max. Working Pressure @ 70 F449 psi
Not Recommended ChemicalsSodium Hypochlorite/Bleach (to 20%)
Temp. Range-325°F to 1200°F

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)7.62
Ship length (cm)45.72
Ship width (cm)7.62
HS code8307103000
Country of OriginUS

Product Variants

ProductModelMax. Working Pressure @ 70 Deg. FHose I.d.Dynamic Min. Bend RadiusMax. Temp.Static Min. Bend RadiusMaterialGradeFitting MaterialPrice
HOSE MASTER G025CMU120 Flexible Metal Hose Diameter 1/4 In | AA9FEL 1CVX2 G025CMU120300 psi1/4"4 1/2"850°F1"Stainless Steel-Carbon Steel, Malleable Iron€96.71
HOSE MASTER G025CMU180 Flexible Metal Hose Diameter 1/4 In | AA9FEM 1CVX3 G025CMU180300 psi1/4"4 1/2"850°F1"Stainless Steel-Carbon Steel, Malleable Iron€101.40
HOSE MASTER G025CMU240 Flexible Metal Hose Diameter 1/4 In | AA9FEN 1CVX4 G025CMU240300 psi1/4"4 1/2"850°F1"Stainless Steel-Carbon Steel, Malleable Iron€107.71
HOSE MASTER G025CMU360 Flexible Metal Hose Diameter 1/4 In | AA9FEP 1CVX5 G025CMU360300 psi1/4"4 1/2"850°F1"Stainless Steel-Carbon Steel, Malleable Iron€122.74
HOSE MASTER G037CMU120 Flexible Metal Hose Diameter 3/8 In | AA9FEQ 1CVX6 G037CMU120300 psi-5"850°F1 1/5"Stainless Steel-Carbon Steel, Malleable Iron€97.47
HOSE MASTER G037CMU180 Flexible Metal Hose Diameter 3/8 In | AA9FER 1CVX7 G037CMU180300 psi3/8"5"850°F1 1/5"Stainless Steel-Carbon Steel, Malleable Iron€104.94
HOSE MASTER G037CMU240 Flexible Metal Hose Diameter 3/8 In | AA9FET 1CVX8 G037CMU240300 psi3/8"5"850°F1 1/5"Stainless Steel-Carbon Steel, Malleable Iron€108.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOSE MASTER GZ200SM180 Flexible Metal Hose 2 Inch 18 Length
€265.26 /unit