Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT PT44055 Plastic Case, 12 Inch Combo Square Sets | CU4MVB

STARRETT PT44055 12355 Plastic Case, 12 Inch Combo Square Sets

Item: CU4MVB Model: PT44055Cross Ref: 197U88 / 12355
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCase
MaterialPlastic
TypeStorage Case

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)5.33
Ship length (cm)34.54
Ship width (cm)20.07
HS code4202120000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT PT44055 12355 Plastic Case, 12 Inch Combo Square Sets
€49.58 /unit