Flat Shipping

Flat Shipping at €24.99 + VAT

HOSE MASTER CA316HP-0200-036 Metal Hose Assembly, 2 Inch Size Hose Inside Dia, 14 Inch Size Dynamic Min. Bend Radius | CR4ECM

HOSE MASTER CA316HP-0200-036 Metal Hose Assembly, 2 Inch Size Hose Inside Dia, 14 Inch Size Dynamic Min. Bend Radius

Item: CR4ECM Model: CA316HP-0200-036Cross Ref: 45NF92
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,097.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Assembly
Compatible ChemicalsMotor Oil
Dynamic Min. Bend Radius14"
Fitting MaterialStainless Steel
Fitting Material GradeGrade 316
Fitting Size2" x 2"
For Media TypeMotor Oil
Hose Cover GradeGrade 321
Hose Cover MaterialStainless Steel
Hose Fitting A MaterialStainless Steel
Hose Fitting A Material GradeGrade 316
Hose Fitting A Size2"
Hose Fitting A TypeMNPT
Hose Fitting B GradeGrade 316
Hose Fitting B MaterialStainless Steel
Hose Fitting B Size2"
Hose Fitting B TypeMNPT
Hose Fittings MaterialStainless Steel
Hose Fittings Material GradeGrade 316
Hose Fittings Size2" x 2"
Hose I.d.2"
Hose Length36"
Hose Tube GradeGrade 316
Hose Tube MaterialStainless Steel
Max. Working Pressure @ 70 Deg. F1675 psi
Static Min. Bend Radius9
Temp. Range-325°F to +1200°F
TypeCorrugated
Hose Inside Dia.2"
Max. Working Pressure @ 70 F1675 psi

Shipping Info:

Ship weight (kg) 1.701
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose I.d.Hose LengthHose Fittings SizeMax. Working Pressure @ 70 Deg. FDynamic Min. Bend RadiusHose Cover GradeHose Fitting B TypeHose Tube GradePrice
HOSE MASTER G050SMU120 Flexible Metal Hose Assembly, 1/2 Inch Hose Inside Dia, 5.5 Inch Dynamic Min. Bend Radius | CR4EBJ G050SMU1201/2"12"1/2" x 1/2"1186 psi5 1/2"Grade 304FNPTGrade 321€104.86
HOSE MASTER G050SMU180 Flexible Metal Hose Assembly, 1/2 Inch Hose Inside Dia, 5.5 Inch Dynamic Min. Bend Radius | CR4EBK G050SMU1801/2"18"1/2" x 1/2"1186 psi5 1/2"Grade 304FNPTGrade 321€116.75
HOSE MASTER G037SMU180 Flexible Metal Hose Assembly, 3/8 Inch Hose Inside Dia, 5 Inch Dynamic Min. Bend Radius | CR4EBL G037SMU1803/8"18"3/8" x 3/8"1558 psi5"Grade 304FNPTGrade 321€107.29
HOSE MASTER G037SMU360 Flexible Metal Hose Assembly, 3/8 Inch Hose Inside Dia, 5 Inch Dynamic Min. Bend Radius | CR4EBM G037SMU3603/8"36"3/8" x 3/8"1558 psi5"Grade 304FNPTGrade 321€124.10
HOSE MASTER G037SMU240 Flexible Metal Hose Assembly, 3/8 Inch Hose Inside Dia, 5 Inch Dynamic Min. Bend Radius | CR4EBN G037SMU2403/8"24"3/8" x 3/8"1558 psi5"Grade 304FNPTGrade 321€113.92
HOSE MASTER CA316HP-0150-036 Metal Hose Assembly, 1 1/2 Inch Size Hose ID, 13 Inch Size Dynamic Min. Bend Radius | CR4EBP CA316HP-0150-0361 1/2"36"1 1/2" x 1 1/2"2200 psi13"Grade 321MNPTGrade 316€776.39
HOSE MASTER CA316HP-0150-024 Metal Hose Assembly, 1 1/2 Inch Size Hose ID, 13 Inch Size Dynamic Min. Bend Radius | CR4EBQ CA316HP-0150-0241 1/2"24"1 1/2" x 1 1/2"2200 psi13"Grade 321MNPTGrade 316€567.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOSE MASTER CA316HP-0200-036 Metal Hose Assembly, 2 Inch Size Hose Inside Dia, 14 Inch Size Dynamic Min. Bend Radius
€1,097.79 /unit