Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL Y8610U6006 Conversion Kit, Intermittent Pilot, 0.7 A AC, 270000, 24 V Control Volts, 24 | CP4LRR

HONEYWELL Y8610U6006 Conversion Kit, Intermittent Pilot, 0.7 A AC, 270000, 24 V Control Volts

Item: CP4LRR Model: Y8610U6006Cross Ref: 2RNY2
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€733.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConversion Kit
Amps Ac0.7A
BracketNo
Btuh Capacity270000 btuH
Control Volts24V
Depth2 5/8"
Electrical Connection30 In Wiring Harness With Stud Terminal And 1/4 In Quick-Connect Terminal
Electrical Ratings24V AC
For Use WithResidential And Commercial Heating Equipment
Gas TypeLiquid Propane, Natural Gas
Height3.938"
IncludesIntermittent Pilot Module, Ignitor-Sensor Assembly, Dual Combination Valve With Side Taps, 30 In Ignition Cable, Wiring Harness, And Installation Hardware
Inlet Size1/2" x 3/4"
Method Of OpeningStandard
Outlet Size1/2 x 3/4
Pressure Setting Range3.5 in. wc
RetriesContinuous
TypeIntermittent Pilot
Width3 7/8"
Automatic Reset Time6 min.
Control Voltage24V AC
Flame Sensor Current Output1 µA
For Fuel TypeLP, Natural Gas
Frequency60 Hz
Ignition Cycle Time90 sec. (Spark)
Lock Out Time15 sec.
Main Valve Current Output24A
Maximum Operating Temperature165°F
Minimum Operating Temperature-40°F
Number Of Retries3
Operating Temperature Range-40°F to 165°F
Pre-purge Time30 sec.
Product TypeStanding Pilot Module
Replacement For Oem BrandHoneywell
Replacement For Oem Part NumberY8610U3003
Replacement TypeUniversal
Thermostat Anticipator SettingThermostat Anticipator

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBtuh CapacityTypePrice
HONEYWELL 14003203-003/U Conversion Kit, Horizontal/Vertical | CH9XQQ 14003203-003/U--€73.95
HONEYWELL 394588 LP To Natural Gas Conversion Kit | CJ2TRJ 394588--€25.35
HONEYWELL TP971A2102 Pneumatic Thermostat Conversion Kit, 2 Pipes, Dual Temperature, Direct | CJ3ARK TP971A2102--€528.98
HONEYWELL TP972A2192 Pneumatic Thermostat Conversion Kit, Heating And Cooling | CJ3ARL TP972A2192--€478.08
HONEYWELL Y8610U4001 Conversion Kit, Intermittent Pilot, 0.7 A AC, 150000, 24 V Control Volts, 24 | CP4LRQ Y8610U4001150000 btuHIntermittent Pilot€625.02
HONEYWELL 396025 LP To Nat. Conversion Kit, 33V237/33V238 | CR4DPF 396025--€38.62
HONEYWELL 396222 Natural Gas Conversion Kit Changes Vr820 | CR4DPG 396222--€38.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL Y8610U6006 Conversion Kit, Intermittent Pilot, 0.7 A AC, 270000, 24 V Control Volts
€733.47 /unit