Flat Shipping

Flat Shipping at €24.99 + VAT

DRAGONLAB 21R811 Micropette Single Fixed 500 Micron L Abs | AB6HLD

DRAGONLAB 21R811 Micropette Single Fixed 500 Micron L Abs

Item: AB6HLD Model: 21R811
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemMicropipette
Accuracy0.3%
Channel1
ColorBlue, Gray
MaterialABS
Range500 µm
Capacity - Maximum500 µL
Channel TypeSingle Channel
Number Of Channels1
Product TypePipettor

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)4.32
Ship length (cm)27.94
Ship width (cm)8.89
HS code8479899899
Country of OriginCN

Product Variants

ProductModelMaterialPrice
DRAGONLAB 21R793 Micropette Single 0.5-10 Micron L Abs | AB6HKK 21R793ABS€93.19
DRAGONLAB 21R803 Micropette Single Fixed 5 Micron L Abs | AB6HKV 21R803ABS€76.04
DRAGONLAB 21R804 Micropette Single Fixed 10 Micron L Abs | AB6HKW 21R804ABS€76.04
DRAGONLAB 21R806 Micropette Single Fixed 25micron L Abs | AB6HKY 21R806ABS€72.75
DRAGONLAB 21R807 Micropette Single Fixed 50 Micron L Abs | AB6HKZ 21R807ABS€83.64
DRAGONLAB 21R809 Micropette Single Fixed 200 Micron L Abs | AB6HLB 21R809ABS€83.64
DRAGONLAB 21R810 Micropette Single Fixed 250 Micron L Abs | AB6HLC 21R810ABS€88.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DRAGONLAB 21R811 Micropette Single Fixed 500 Micron L Abs