Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL V8043E1129 Zone Valve Inverted Flare Size Id 1/2in | AC2HYV 2KKP9

HONEYWELL V8043E1129 Zone Valve Inverted Flare Size Id 1/2in

Item: AC2HYV Model: V8043E1129Cross Ref: 2KKP9
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€244.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotorized Zone Valve
Coefficient Of Volume3.5
Depth3 1/2"
Electrical Connections18"
Height5 1/4"
Lead Size18"
Max. Temp.200°F
TypeNormally Closed
Width2.38"
Actuator Return ActionSpring Return
Actuator TypeElectric
ApplicationChilled/Hot Water Control
Body MaterialBrass
Close-off Pressure20 psi
Contact FormSPST
Control SignalOn/Off
Cv Flow Rate3.5
Distance Between Inlet And Outlet Port3 11/16"
Electrical Lead Length18"
Fluid Temperature - Maximum200°F
Fluid Temperature - Minimum50°F
For MediaWater
Frequency50/60 Hz
Gasket MaterialBuna-N
Includes ActuatorActuator Included
Includes Electrical LeadsElectrical Leads Included
Installation OrientationHorizontal
Operating Temperature - Maximum125°F
Overall Depth2 3/8"
Overall Length4"
Overall Width3 5/8"
Port Connection GenderFemale
Port Connection Size1/2"
Port Connection TypeFlare
Spring ActionSpring Return
StandardsCSA, UL LISTED
Stem MaterialStainless Steel
Valve ActionNormally Closed
Valve TypeBall
Voltage24V AC

Shipping Info:

Ship weight (kg) 1.0517
Ship height (cm)14.73
Ship length (cm)12.95
Ship width (cm)9.65
HS code8481809050
Country of OriginCA

Product Variants

ProductModelTypeHeightDepthMax. Temp.Coefficient Of VolumeVoltageElectrical ConnectionsLead SizePrice
HONEYWELL V8043E1012 Valve Zone 3/4 In | AB9MWG 2E787 V8043E1012Normally Closed5 1/4"3.688"200°F3.5-18"18"€147.94
HONEYWELL V8043A1029 Zone Valve Sweat Size Id 3/4in | AC2HYH 2KKN7 V8043A1029Normally Closed5 1/4"3 1/2"200°F3.5-18"18"€163.85
HONEYWELL V8043E5061 5000 Series Sweat Size Inner Diameter 3/4 Inch | AC2HZB 2KKR6 V8043E5061Normally Closed5 3/4"3 1/2"200°F--18"18"€198.54
HONEYWELL V8043A1003 Normally Closed Flare 1/2 Motorized Zone Valve, 24 VAC, 3.5Cv, 18 Inch Leads | CD2GBA 279C01 V8043A1003Normally Closed--200°F3.5-18"18"€204.08
HONEYWELL V8043A1037 Normally Closed Sweat 1 Motorized Zone Valve, 24 VAC, 3.5Cv, 18 Inch Leads | CD2GBB 279C16 V8043A1037Normally Closed--200°F3.5-18"18"€264.16
HONEYWELL V8043E5020 Motorized Zone Valve, Normally Closed, 1 Inch Connection Size | CH6RWG 279C11 V8043E5020Normally Closed5 3/4"3 1/2"2003.524V18"18"€233.19
HONEYWELL V8043E5012 Motorized Zone Valve, 3/4 Sweat | CJ2WFE V8043E5012--------€187.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL V8043E1129 Zone Valve Inverted Flare Size Id 1/2in
€244.82 /unit