Item | Supply Ventilator |
Application | Commercial Kitchen, Institutional Buildings |
Assembled/unassembled | Unassembled |
Assembly | Unassembled |
Base Diameter | Not Applicable |
Base Height | 1 1/2" |
Base Length | 44 1/2" |
Base Shape | Square |
Base Size - Roof Ventilators | 44 1/2" x 44 1/2" |
Base Width | 44 1/2" |
Bearing Type | Regreasable Pillow Block |
Brake Horsepower | 5 1/2 hp |
Cfm @ 0.125-in. Sp | 11502 CFM |
Cfm @ 0.250-in. Sp | 11080 CFM |
Cfm @ 0.375-in. Sp | 10676 CFM |
Cfm @ 0.500-in. Sp | 10160 CFM |
Cfm @ 0.675-in. Sp | 9604 CFM |
Cfm @ 0.750-in. Sp | 9004 CFM |
Cfm @ 0.875-in. Sp | 8405 CFM |
Cfm @ 1.000-in. Sp | 7781 CFM |
Cfm @ 1.250-in. Sp | 5796 CFM |
Dimension C | 43 3/4" |
Discharge Length | 25 3/8" |
Discharge Width | 23" |
Drive Package Included | Yes |
Drive Package With Motor Included | Yes |
Drive Type | Belt Drive |
Drive Type - Roof Ventilators | Belt Drive |
Fan Rpm | 642 RPM |
Fan Speed | 642 RPM |
Filter Depth | 7/8" |
Filter Height | 27 5/8" |
Filter Housing Depth | 36" |
Filter Housing Height | 43 3/4" |
Filter Housing Width | 41 1/8" |
Filter Material | Aluminum |
Filter Width | 40 5/8" |
Frequency | 60 Hz |
Housing Finish | Galvanized |
Housing Height | 46" |
Housing Length | 46" |
Housing Material | Steel |
Housing Width | 82" , 84" |
Includes | Drive Package, Washable Aluminum Filters |
Includes Drive Package | Yes |
Includes Motor | Yes |
Max. Bhp | 5 1/2 bhp |
Max. Inlet Temp. | 120°F |
Maximum Fan Speed | 642 RPM |
Motor Horsepower | 5 hp |
Motor Hp - Roof Ventilators | 5 hp |
Motor Hz | 60 Hz |
Motor Voltage | 208-230/460V |
Mount Type | Roof Curb |
Mounting Location | Roof |
No. Of Speeds | 1 |
Number Of Filters | 2 |
Number Of Filters Required | 2 |
Outlet Width | 23" |
Overall Dia. | Not Applicable |
Overall Height | 48" |
Overall Length | 46" |
Overall Width | 82" |
Phase | 3 |
Propeller Shaft Dia. | 1 1/2" |
Requires | Roof Curb For New Installations |
Shaft Dia. Sheave End | 1 7/16" |
Shaft Dia. Wheel End | 1.438" |
Shaft Dia. Wheel End (in.) | 1 7/16" |
Sones @ 0.125-in. Sp @ 5 Ft. | 36 sones |
Sones @ 0.250-in. Sp @ 5 Ft. | 34 sones |
Spark Resistant Construction Type | A |
Speed Controllable | No |
Type | Centrifugal Belt Drive, With Drive Package |
Wheel Bore | 1 7/16" |
Wheel Dia. | 20 1/2" |
Wheel Material | Steel |
Wheel Type | Forward Curved |
Compatible Curb Grainger Part Number | 2RB82, 2ZV85, 3C597, 3C598, 4HX44, 4HX52 |
Current | 14.4-13.0/6.4A |
Features | Air Handling Quality Bearings Meet Minimum Of L10-100000 Hours, Neoprene Isolators Minimize Vibration And Noise |
Filter Area | 7 3/4 sq. ft. |
Includes Drive Package With Motor | Yes |
Maximum Inlet Air Temperature | 120°F |
Maximum Static Pressure | 1 1/4 in. wc |
Motor Enclosure | Totally Enclosed Fan Cooled |
Motor Speed | 1750 RPM |
Nameplate Voltage | 208-230/460V AC |
Number Of Speeds | 1 |
Sound Level | 22.0 sones @ 1.250 in SP and 5 ft, 25.0 sones @ 1.000 in SP and 5 ft, 26.0 sones @ 0.875 in SP and 5 ft, 27.0 sones @ 0.750 in SP and 5 ft, 28.0 sones @ 0.625 in SP and 5 ft, 30.0 sones @ 0.500 in SP and 5 ft, 32.0 sones @ 0.375 in SP and 5 ft, 34.0 sones @ 0.250 in SP and 5 ft, 36.0 sones @ 0.125 in SP and 5 ft, 37.0 sones @ 0.000 in SP and 5 ft |
Standards | AMCA SOUND AND AIR, UL/CUL 705 |
Supply Airflow @ 0.000 In Sp | 11936 CFM |
Wheel Diameter | 20 1/2" |