Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL S2951HS Safety Glasses, Anti-Fog /Polarized /Anti-Scratch, Brow Foam Lining, Wraparound Frame | CR4DFE

HONEYWELL S2951HS Safety Glasses, Anti-Fog /Polarized /Anti-Scratch, Brow Foam Lining, Wraparound Frame

Item: CR4DFE Model: S2951HSCross Ref: 55TA32
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Adjustable Arm LengthYes
Adjustable Nose PieceYes
Ansi Dust/splash RatingNot Rated
ApplicationMilitary
Arm ColorBlack
Arm Tip TypeStraight
Brow Lining MaterialPolycarbonate
Dielectric ProtectionYes
Eyewear SizeM
Foam LinedBrow Foam Lining
Frame ColorBlack
Frame MaterialPolycarbonate
Frame StyleWraparound With Side Protection
Frame TypeFull Frame
GenderUnisex
Green Environmental AttributeDoes Not Contain Formaldehyde
Includes Anti-fog Lens CoatingYes
Includes Anti-static Lens CoatingNo
Includes Brow LiningYes
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Padded ArmsNo
Includes Padded Nose PieceYes
Includes Polarized Lens CoatingYes
Includes Scratch-resistant Lens CoatingYes
Lens CoatingAnti Fog, Anti Scratch, Polarized
Lens ColorBlue
Lens MaterialPolycarbonate
Metal DetectableNo
Mfr. SeriesUVEX HYPERSHOCK Series
Padding LocationsPadded Nose Piece
Photochromatic LensNo
Polarized LensYes
Sub-brandHypershock Hydroshield
Ultra-violet Scale Protection DesignationU6
X-ray DetectableNo
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Fog, Polarized, Anti-Scratch
SeriesUvex Hypershock
StandardsANSI Z87.1-2010

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFrame TypeFrame ColorArm ColorFoam LinedLens ColorIncludes Polarized Lens CoatingArm Tip TypeIncludes Anti-fog Lens CoatingPrice
HONEYWELL S3200HS Safety Glasses, Anti-Fog /Anti-Scratch, Brow Foam Lining, Wraparound Frame, Black | CR4DEK S3200HSHalf FrameBlackBlackBrow Foam LiningClearNoSpatula, AdjustableYes€19.88
HONEYWELL S2870 Safety Glasses, Anti-Fog /Anti-Scratch, Brow Foam Lining, Wraparound Frame, Blue, U6 | CR4DEN S2870Half FrameBlueBlackBrow Foam LiningClearNoRatchet Wire CoreYes€19.02
HONEYWELL S2880HS Safety Glasses, Anti-Fog /Anti-Scratch, Brow Foam Lining, Wraparound Frame, Blue, U6 | CR4DEP S2880HSHalf FrameBlueBlackBrow Foam LiningClearNoRatchet Wire CoreYes€20.56
HONEYWELL S2884 Safety Glasses, Anti-Fog /Anti-Scratch, Brow Foam Lining, Wraparound Frame, Blue, U6 | CR4DEQ S2884Half FrameBlueBlackBrow Foam LiningGrayNoRatchet Wire CoreYes€23.87
HONEYWELL S3700X Safety Glasses, Anti-Fog /Anti-Scratch, Brow Foam Lining, Wraparound Frame, Silver | CR4DER S3700XHalf FrameBlack, GraySilverBrow Foam LiningClearNoSpatulaYes€23.06
HONEYWELL SVP401 Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Frameless | CR4DEW SVP401FramelessClearClearNo Foam LiningClearNoFlexibleYes-
RFQ
HONEYWELL SVP200 Safety Glasses, Anti-Fog /Anti-Scratch, Wraparound Frame, Frameless, Clear | CR4DEX SVP200FramelessClearClear-ClearNoFlexibleYes€2.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL S2951HS Safety Glasses, Anti-Fog /Polarized /Anti-Scratch, Brow Foam Lining, Wraparound Frame
€25.28 /unit