Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL SVP200 Safety Glasses, Anti-Fog /Anti-Scratch, Wraparound Frame, Frameless, Clear | CR4DEX

HONEYWELL SVP200 Safety Glasses, Anti-Fog /Anti-Scratch, Wraparound Frame, Frameless, Clear

Item: CR4DEX Model: SVP200Cross Ref: 401Y53
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Adjustable Nose PieceNo
Ansi Dust/splash RatingNot Rated
ApplicationGeneral Purpose
Arm ColorClear
Arm Tip TypeFlexible
Dielectric ProtectionYes
Eyewear SizeM
Frame ColorClear
Frame MaterialPolycarbonate
Frame StyleWraparound With Side Protection
Frame TypeFrameless
GenderUnisex
Includes Anti-fog Lens CoatingYes
Includes Padded Nose PieceNo
Includes Polarized Lens CoatingNo
Includes Scratch-resistant Lens CoatingYes
Lens CoatingAnti Fog, Anti Scratch
Lens ColorClear
Lens MaterialPolycarbonate
Metal DetectableNo
Mfr. SeriesSVP200 Series
Photochromatic LensNo
Sub-brandUvex Svp200
Ultra-violet Scale Protection DesignationU6
X-ray DetectableNo
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Fog, Anti-Scratch
SeriesSVP200 Series
StandardsEN166:2001, EN167:2001, EN168:2001, EN170:2002, EN172:1995

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFrame TypeFrame ColorArm ColorFoam LinedLens ColorIncludes Polarized Lens CoatingArm Tip TypeIncludes Anti-fog Lens CoatingPrice
HONEYWELL S3200HS Safety Glasses, Anti-Fog /Anti-Scratch, Brow Foam Lining, Wraparound Frame, Black | CR4DEK S3200HSHalf FrameBlackBlackBrow Foam LiningClearNoSpatula, AdjustableYes€19.88
HONEYWELL S2870 Safety Glasses, Anti-Fog /Anti-Scratch, Brow Foam Lining, Wraparound Frame, Blue, U6 | CR4DEN S2870Half FrameBlueBlackBrow Foam LiningClearNoRatchet Wire CoreYes€19.02
HONEYWELL S2880HS Safety Glasses, Anti-Fog /Anti-Scratch, Brow Foam Lining, Wraparound Frame, Blue, U6 | CR4DEP S2880HSHalf FrameBlueBlackBrow Foam LiningClearNoRatchet Wire CoreYes€20.56
HONEYWELL S2884 Safety Glasses, Anti-Fog /Anti-Scratch, Brow Foam Lining, Wraparound Frame, Blue, U6 | CR4DEQ S2884Half FrameBlueBlackBrow Foam LiningGrayNoRatchet Wire CoreYes€23.87
HONEYWELL S3700X Safety Glasses, Anti-Fog /Anti-Scratch, Brow Foam Lining, Wraparound Frame, Silver | CR4DER S3700XHalf FrameBlack, GraySilverBrow Foam LiningClearNoSpatulaYes€23.06
HONEYWELL SVP401 Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Frameless | CR4DEW SVP401FramelessClearClearNo Foam LiningClearNoFlexibleYes-
RFQ
HONEYWELL S2940HS Safety Glasses, Anti-Fog /Polarized /Anti-Scratch, Brow Foam Lining, Wraparound Frame | CR4DEZ S2940HSFull FrameBlackBlackBrow Foam LiningClearYesStraightYes€18.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL SVP200 Safety Glasses, Anti-Fog /Anti-Scratch, Wraparound Frame, Frameless, Clear
€3.43 /unit