Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL RP7517B1016 Electronic Pneumatic Transducer, Volt, 30 psi Max. Safe Air, 2 7/16 Inch Height | CJ2CFW

HONEYWELL RP7517B1016 Electronic Pneumatic Transducer, Volt, 30 psi Max. Safe Air, 2 7/16 Inch Height

Item: CJ2CFW Model: RP7517B1016Cross Ref: 278Y48
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,023.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Pneumatic Transducer
Air Connection Size1/4"
Air Connection TypeBarbed Hose
Air Consumption0.025 SCFM
ApplicationElectronic-Pneumatic Control Systems
Control ActionDirect Acting
Control Air Pressure18 psi
Control SignalProportional
Depth2"
Electrical Lead Length30"
Includes30 In Leadwires
Includes AmplifierAmplifier Included
Input Current Signal Maximum0.1 mA
Input TypeVoltage
Max. Operating Pressure30 psi
Max. Safe Air Psi30 psi
Nominal High End Pressure17 psi
Nominal Low End Pressure0.5 psi
Nominal Pressure Range - Maximum15 psi
Nominal Pressure Range - Minimum3 psi
Overall Depth2"
Overall Length3 5/8"
Overall Width2 7/16"
Includes CoverCover Included
Input Signal TypeCurrent/Voltage
Input Voltage Signal - Maximum10V DC
Input Voltage Signal - Minimum2V DC
Operating Pressure - Maximum30 psi
Operating Temperature - Maximum131°F
Operating Temperature - Minimum41°F
StandardsCE LISTED

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.08
Ship length (cm)9.21
Ship width (cm)6.19
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL RP7517B1016 Electronic Pneumatic Transducer, Volt, 30 psi Max. Safe Air, 2 7/16 Inch Height
€1,023.75 /unit