Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL LSZ55E Roller Lever Arm 1-1/2 Inch Arm L | AA3WMP 11X282

HONEYWELL LSZ55E Roller Lever Arm 1-1/2 Inch Arm L

Item: AA3WMP Model: LSZ55ECross Ref: 11X282
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€174.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Lever Arm
Actuator TypeStandard Roller
Arm Depth1.391"
Arm Length1 1/2"
Arm MaterialCast Zinc
Arm Width3/4"
Roller Dia.1/2"
Roller MaterialNylon
Roller PositionOffset
Roller Width1/2"
Arm/operator Length - Maximum1.5"
Compatible With BrandHoneywell
Compatible With Series14CE, 914CE, HDLS
Display Qty1
Roller Diameter3/4"
SeriesLSZ55 Series
StandardsROHS

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)8.89
Ship width (cm)5.08
HS code8538908080
Country of OriginUS

Product Variants

ProductModelRoller PositionArm MaterialRoller MaterialRoller Dia.Roller WidthArm WidthArm DepthActuator TypePrice
HONEYWELL 6PA102 Roller Lever Arm 1-1/2 Inch Arm L | AA3RFE 11T736 6PA102FrontCast ZincNylon3/4"1/4"1.547"1"Standard Roller€321.68
HONEYWELL 6PA121 Roller Lever Arm 1-1/2 Inch Arm L | AA3RFF 11T737 6PA121FrontZincSteel3/4"1/4"3/4"3/4"Standard Roller€57.44
HONEYWELL 6PA71 Roller Lever Arm 1-1/2 Inch Arm L | AA3RFH 11T739 6PA71FrontCast ZincNylon3/4"1/4"3/4"3/4"Standard Roller€62.62
HONEYWELL LSZ51A Roller Lever Arm 1-1/2 Inch Arm L | AA3WLL 11X253 LSZ51AFrontCast ZincNylon3/4"1/4"3/4"0.828"Standard Roller€35.99
HONEYWELL LSZ51B Roller Lever Arm 1-1/2 Inch Arm L | AA3WLM 11X254 LSZ51BFrontZincSteel3/4"1/4"3/4"0.828"Standard Roller€36.39
HONEYWELL LSZ51C Roller Lever Arm 1-1/2 Inch Arm L | AA3WLV 11X262 LSZ51CFrontCast ZincNylon3/4"1/4"3/4"0.516"Standard Roller€35.23
HONEYWELL LSZ51D Roller Lever Arm 1-1/2 Inch Arm L | AA3WLW 11X263 LSZ51DFrontSteelSteel3/4"1/4"3/4"0.516"Standard Roller€41.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL LSZ55E Roller Lever Arm 1-1/2 Inch Arm L
€174.34 /unit