Flat Shipping

Flat Shipping at €24.99 + VAT

TANIS RPVC333036 Stapled Set Strip Brush Pvc Length 36 In | AB3GUV 1TCH2

TANIS BRUSHES RPVC333036 Stapled Set Strip Brush Pvc Length 36 In

Item: AB3GUV Model: RPVC333036Cross Ref: 1TCH2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStapled Set Strip Brush
Back Height2"
BackingRigid PVC
Backing Width0.58"
Bristle ColorBlack
MaterialPVC
Mounting Flange Size (in.)2"
Overall Length36"
Overall Trim3"
Profile90°
TypePVC
Backing FlexibilityRigid
Backing Material - BrushPVC
Bristle Diameter0.02"
Bristle MaterialNylon
Bristle Trim Height3"
Bristle TypeStraight Wire
Mounting Profile90° Angle
Overall Height2"

Shipping Info:

Ship weight (kg) 0.6435
Ship height (cm)16.26
Ship length (cm)97.03
Ship width (cm)16.26
HS code9603908050
Country of OriginUS

Product Variants

ProductModelOverall LengthBacking WidthBristle ColorBackingOverall TrimProfileBack HeightMounting Flange Size (in.)Pkg. Qty.Price
TANIS FPVC390136 Stapled Set Strip Brush Pvc 1 x 36 Inch - Pack Of 10 | AA8CND 18A166 FPVC39013636"-BlackFlexible PVC1"90°--10€517.11
TANIS FPVC390172 Stapled Set Strip Brush Pvc 1 x 72 Inch - Pack Of 10 | AA8CNE 18A167 FPVC39017272"-BlackFlexible PVC1"90°--10€953.68
RFQ
TANIS FPVC390236 Stapled Set Strip Brush Pvc 2 x 36 Inch - Pack Of 10 | AA8CNF 18A168 FPVC39023636"-BlackFlexible PVC2"90°--10€536.88
TANIS FPVC390272 Stapled Set Strip Brush Pvc 2 x 72 Inch - Pack Of 10 | AA8CNG 18A169 FPVC39027272"-BlackFlexible PVC2"90°--10€1,265.62
RFQ
TANIS FPVC390336 Stapled Set Strip Brush Pvc 3 x 36 Inch - Pack Of 10 | AA8CNH 18A170 FPVC39033636"-BlackFlexible PVC3"90°--10€495.68
TANIS FPVC390372 Stapled Set Strip Brush Pvc 3 x 72 Inch - Pack Of 10 | AA8CNJ 18A171 FPVC39037272"-BlackFlexible PVC3"90°--10€1,007.28
TANIS FPVC141036 Stapled Set Strip Brush Pvc Length 36 In | AB3GRN 1TCB4 FPVC14103636"8/25"BlackFlexible PVC1"H-Shaped1"1"1€48.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TANIS BRUSHES RPVC333036 Stapled Set Strip Brush Pvc Length 36 In
€76.42 /unit