Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL LSU1A Heavy Duty Limit Switch Side Actuator | AA4NCX 12V158

HONEYWELL LSU1A Heavy Duty Limit Switch Side Actuator

Item: AA4NCX Model: LSU1ACross Ref: 12V158
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€407.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Limit Switch
Actuator LocationSide
Actuator StyleNo Lever, Rotary Head
Actuator Style - Limit SwitchNo Lever, Rotary
Basic Actuator StyleRotary
Basic Actuator Style (limit Switch)Rotary
Body Height - Limit Switch3 1/5"
Body MaterialDie Cast Zinc
Body StyleStandard
Body Style - Limit SwitchStandard
Body Width1.62"
Boot Sealed ActuatorNo
Boot Sealed Actuator - Limit SwitchNo
Depth1 3/4"
Differential Travel Length
Electrical ConnectionScrew Terminals
Height4 1/5"
Limit Switch StyleHeavy Duty Limit Switch
Mounting - Limit SwitchSurface
Mounting Hole Spacing - Limit Switch2.34" x 1.16"
MovementCCW Low Pretravel/CW
Nema RatingNEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13
Operating Force4 lbs.-in.
Operating Temp. Range+10°F to +250°F
Over Travel Length70°
Pre-travel Length
Stem Thread - Limit SwitchNo Stem
Width1.62"
Ac Contact Rating10A @ 600V
ActionMomentary
Body ConfigurationPlug In
Body Depth1.75"
Body Height2.95"
Compatible Actuator TypeRoller Lever
Contact Form1NO/1NC
Dc Contact Rating10 A @ 250 V
Differential Travel
Directional MovementCCW/CW
Includes ActuatorActuator Not Included
Ip RatingIP65, IP66, IP67
Mounting Hole Diameter1/5"
Mounting Hole Horizontal Center To Center Distance60 mm
Mounting Hole Vertical Center To Center Distance30 mm
Mounting StyleSurface
Nema Enclosure RatingNEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13
Number Of Mounting Holes2
Operating Temperature - Maximum250°F
Operating Temperature - Minimum10°F
Operating Torque - Maximum4 lbs.-in.
Overall Depth2.44"
Overall Height4 1/5"
Overall Width1.62"
Overtravel70°
Pretravel
Resistance PropertiesCorrosion Resistant
SeriesHDLS Series
StandardsCCC, CE, CSA, UKCA, UL LISTED

Shipping Info:

Ship weight (kg) 0.729
Ship height (cm)5.84
Ship length (cm)15.49
Ship width (cm)7.87
HS code8536509055
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL LSU1A Heavy Duty Limit Switch Side Actuator
€407.56 /unit