Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 13G005 V-Belt Banded 4/5V2800 | AA4VVP

DAYTON 13G005 V-Belt Banded 4/5V2800

Item: AA4VVP Model: 13G005
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,379.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBanded V-Belt
Belt Type5V
ConstructionBias Cut Cover Fabric, Rubber Body, Treated Polyester Cords
Industry Number4/5V2800
MaterialRubber, Polyester
Number Of Ribs4
Outside Length280 3/4"
Temp. Range-22°F to +194°F
Thickness5/8"
Top Width2 1/2"
Edge ConstructionWrapped
V-belt Section5V

Shipping Info:

Ship weight (kg) 8.01
Ship height (cm)8.13
Ship length (cm)86.36
Ship width (cm)59.69
HS code4010391000
Country of OriginID

Product Variants

ProductModelNumber Of RibsOutside LengthTop WidthIndustry NumberThicknessTemp. RangePrice
DAYTON 13F941 V-Belt Banded 3/5V560 | AA4VRW 13F941356 3/4"1 7/8"3/5V5605/8"-22°F to +194°F€127.07
DAYTON 13F942 V-Belt Banded 3/5V600 | AA4VRX 13F942360 3/4"1 7/8"3/5V6005/8"-22°F to +194°F€128.74
DAYTON 13F943 V-Belt Banded 3/5V630 | AA4VRY 13F943363 3/4"1 7/8"3/5V6305/8"-22°F to +194°F€119.87
DAYTON 13F944 V-Belt Banded 3/5V670 | AA4VRZ 13F944367 3/4"1 7/8"3/5V6705/8"-22°F to +194°F€129.88
DAYTON 13F945 V-Belt Banded 3/5V710 | AA4VTA 13F945371 3/4"1 7/8"3/5V7105/8"-22°F to +194°F€130.56
DAYTON 13F946 V-Belt Banded 3/5V750 | AA4VTB 13F946375 3/4"1 7/8"3/5V7505/8"-22°F to +194°F€266.35
DAYTON 13F947 V-Belt Banded 3/5V800 | AA4VTC 13F947380 3/4"1 7/8"3/5V8005/8"-22°F to +194°F€279.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13G005 V-Belt Banded 4/5V2800
€1,379.42 /unit