Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL LSE1A Heavy Duty Limit Switch Side Actuator | AA4NBF 12V080

HONEYWELL LSE1A Heavy Duty Limit Switch Side Actuator

Item: AA4NBF Model: LSE1ACross Ref: 12V080
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€473.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Limit Switch
Actuator Length1.3"
Actuator Length - Limit Switch1.3"
Actuator LocationSide
Actuator StylePlunger
Actuator Style - Limit SwitchPlunger
Basic Actuator StylePlunger
Basic Actuator Style (limit Switch)Plunger
Body ConstructionDie Cast Zinc
Body Height - Limit Switch2.95"
Body MaterialDie Cast Zinc
Body StyleMiniature
Body Style - Limit SwitchMiniature
Body Width1.62"
Boot Sealed ActuatorNo
Boot Sealed Actuator - Limit SwitchNo
Current Rating - Nominal10A
Depth1 3/4"
Differential Travel Length0.045"
Electrical ConnectionScrew Terminals
Head ActionSpring Return, Standard
Height4 1/5"
Limit Switch StyleHeavy Duty Limit Switch
Mounting - Limit SwitchSurface
Mounting Hole Spacing - Limit Switch2.34" x 1.16"
MovementLinear, Side
Nema RatingNEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13
Operating Force6 lbs.-in.
Operating Temp. Range+10°F to +200°F
Operator ConfigurationStandard
Over Travel Length0.19"
Pre-travel Length0.07"
Roller Width0.19"
Stem Thread - Limit SwitchNo Stem
Width1.62"
Ac Contact Rating10A @ 600V
ActionMomentary
Body ConfigurationPlug In
Body Depth1.75"
Body Height2.95"
Body Material TypeMetallic
Contact Form1NO/1NC
Dc Contact Rating10 A @ 250 V
Differential Travel0.03"
Directional MovementLinear
Ip RatingIP65, IP66, IP67
Mounting Hole Diameter1/5"
Mounting Hole Horizontal Center To Center Distance60 mm
Mounting Hole Vertical Center To Center Distance30 mm
Mounting StyleSurface
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Number Of Mounting Holes2
Operating Force - Maximum26.7N
Operating Temperature - Maximum250°F
Operating Temperature - Minimum10°F
Overall Depth2.44"
Overall Height4 1/5"
Overall Width1.62"
Pretravel0.1"
Resistance PropertiesCorrosion Resistant
SeriesHDLS Series
StandardsCCC, CE, CSA, UKCA, UL LISTED

Shipping Info:

Ship weight (kg) 0.693
Ship height (cm)5.59
Ship length (cm)15.24
Ship width (cm)8.13
HS code8536509055
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL LSE1A Heavy Duty Limit Switch Side Actuator
€473.25 /unit