Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL 279A23 Pneumatic Temperature Transmitter, 135 Deg. F Max. Control Temp. | CH9AJU LP916A1019

HONEYWELL LP916A1019 Pneumatic Temperature Transmitter, 135 Deg. F Max. Control Temp.

Item: CH9AJU Model: LP916A1019Cross Ref: 279A23
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,192.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Temperature Transmitter
Action TypeDirect Acting
Action Type - Pneumatic ThermostatsDirect Acting
Air Consumption38 SCFM
Air Flow OutputHigh Volume
ApplicationHeat Only
Capillary Length36"
Dial ConfigurationWarm/Cold
Element TypeBulb
IncludesMounting Bracket
Manual Indexing SwitchNo
Mounting DirectionVertical
Mounting LocationDuct
No. Of Pipes2
Overall Depth3"
Overall Height4 3/4"
Overall Width3 3/4"
Sensor LocationRemote
Sensor TypeRemote Bulb
Temp. Control135°F
Temperature SettingsSingle Temperature
Thermostat ActionDirect
Air Connection Outside Diameter1/4"
Compatible System TypePneumatic Valves and Damper Actuators
Fitting ConnectionBarbed 1/4"
Includes CoverYes
Key FeaturesLiquid Filled Remote Bulb
Maximum Air Pressure25 psig
Maximum Control Temperature135°F
Number Of DialsSingle
Number Of Pipes2
Pneumatic Thermostat TypeRemote-Bulb Sensor
Temperature ScaleCelsius/Fahrenheit

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)12.07
Ship length (cm)7.62
Ship width (cm)9.53
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL LP916A1019 Pneumatic Temperature Transmitter, 135 Deg. F Max. Control Temp.
€1,192.49 /unit