HONEYWELL FC100A1037 Pleated Filter 25 Inch Width 5 Inch D 20 Inch Height | AD2RQC 3TPR8

HONEYWELL FC100A1037 Pleated Filter 25 Inch Width 5 Inch D 20 Inch Height

Item: AD2RQC Model: FC100A1037Cross Ref: 3TPR8
In Stock

Get it by Monday, Jun 16

€87.06 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cleaner Filter
Actual Depth4 3/8"
Actual Height19.938"
Actual Width24 7/8"
FrameYes
Nominal Depth5"
Nominal Height20"
Nominal Width25"
Compatible Grainger Part Number2TE81, 33R192
Compatible Manufacturer Model NumberF100B1016, F100F1012, F100F2002, F150E1026
Filter Efficiency32%
Filter MaterialSynthetic
Filter TypePanel
Filters Down To0.3 µm
Filters OutAuto Emission Particulates, Dust
Overall Depth4 3/8"
Overall Height19 15/16"
Overall Width24 7/8"
Pack Quantity1
Performance RatingMERV 11
StandardsREFRIGERATING AND AIR-CONDITIONING ENGINEERS STANDARD 522-1999

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)66.29
Ship length (cm)59.69
Ship width (cm)52.58
HS code5911900080
Country of OriginMX

Product Variants

ProductModelNominal HeightNominal WidthActual HeightActual WidthFrameNominal DepthPrice
HONEYWELL FC100A1011 Pleated Filter 20 Inch Width 5 Inch D 20 Inch Height | AD2RCC 3TMZ6 FC100A101120"20"19 7/8"19 7/8"Yes5"€83.39
HONEYWELL FC100A1029 Pleated Filter 25 Inch Width 5 Inch D 16 Inch Height | AD2RQB 3TPR7 FC100A102916"25"15 7/8"24 3/4"Yes5"€80.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL FC100A1037 Pleated Filter 25 Inch Width 5 Inch D 20 Inch Height
€87.06 /unit