SOUTHWIRE COMPANY F10015$L08 Copper Wire, 105 Strand, 10 Awg, Grey | CG6FLB

SOUTHWIRE COMPANY F10015$L08 Copper Wire, 105 Strand, 10 Awg, Grey

Item: CG6FLB Model: F10015$L08
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCopper Wire
Number Of Strands105
Size10 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsNumber Of StrandsSizeInsulation ThicknessPrice
SOUTHWIRE COMPANY 26977905 Copper Wire, 18 Awg, 600 V, Black | CG6EUN 26977905-118 AWG15 mil.-
RFQ
SOUTHWIRE COMPANY 26988604 Copper Wire, 16 Awg, 600 V, Black | CG6EUP 26988604-116 AWG15 mil.-
RFQ
SOUTHWIRE COMPANY F240031200 Copper Wire, 7 Strand, 24 Awg, Black | CG6FFU F240031200-724 AWG--
RFQ
SOUTHWIRE COMPANY F220241200 Copper Wire, 7 Strand, 22 Awg, Black | CG6FFV F220241200-722 AWG--
RFQ
SOUTHWIRE COMPANY F202491209 Copper Wire, 7 Strand, 20 Awg, Black | CG6FFW F202491209-720 AWG--
RFQ
SOUTHWIRE COMPANY F18047$100 Copper Wire, 7 Strand, 18 Awg, Black | CG6FFX F18047$100-718 AWG--
RFQ
SOUTHWIRE COMPANY F160301200 Copper Wire, 26 Strand, 16 Awg, Black | CG6FFY F160301200-2616 AWG--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY F10015$L08 Copper Wire, 105 Strand, 10 Awg, Grey