Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL EX-XR3 Explosion Proof Limit Swtch Top Actuator | AA4MZC 12V006

HONEYWELL EX-XR3 Explosion Proof Limit Swtch Top Actuator

Item: AA4MZC Model: EX-XR3Cross Ref: 12V006
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,322.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExplosion Proof Limit Switch
Actuator Length1 1/2"
Actuator Length - Limit Switch1 1/2"
Actuator LocationSide
Actuator StyleRotary Lever Arm
Actuator Style - Limit SwitchRoller Lever, Rotary
Basic Actuator StyleRotary
Basic Actuator Style (limit Switch)Rotary
Body Height - Limit Switch2 14/25"
Body MaterialAluminum
Body StyleMiniature
Body Style - Limit SwitchMiniature
Body Width2.78"
Boot Sealed ActuatorNo
Boot Sealed Actuator - Limit SwitchNo
CertificationATEX, IEC EX, DIV. 1, & 2, Class I, Groups C, & D; DIV. 1 & 2, Class II, Groups, E, F, & G; II 2 G, EEX D IIB + H2 T6
Current Rating - Nominal15A
Depth2.02"
Electrical ConnectionScrew Terminals
Head ActionSpring Return, Standard
Height2 14/25"
Ip RatingNo IP Rating
Limit Switch StyleExplosion Proof Limit Switch
Mounting - Limit SwitchSurface
Mounting Hole Spacing - Limit Switch2.06"
MovementCW
Operating Force0.75 lbs.
Operating Temp. Range-40°F to +160°F
Operator ConfigurationStandard
Over Travel Length90°
Pre-travel Length0.219"
Roller Dia.3/4"
Roller Width1/4"
Stem Thread - Limit SwitchNo Stem
Width2.78"
Ac Contact Rating10A @ 250V
Actuator TypeRoller Lever
Body ConfigurationNon Plug In
Body Depth2.02"
Body Height2.56"
Contact FormSPDT-1NO/1NC
Dc Contact Rating0.15 A @ 250 V
Directional MovementCW
Environments & ApplicationsHazardous Location Rated
Hazardous Location SpecificationClass I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G
Mounting Hole Horizontal Center To Center Distance52 mm
Mounting StyleSurface
Nema Enclosure RatingNEMA 1, NEMA 7, NEMA 9
Number Of Mounting Holes2
Operating Temperature - Maximum160°F
Operating Temperature - Minimum-40°F
Overtravel90°
Pretravel0.22"
Roller Diameter3/4"
SeriesEX Series
StandardsATEX, CE, CSA, IEC EX. INMETRO, UL LISTED

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)10.16
Ship length (cm)14.99
Ship width (cm)7.87
HS code8536509055
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL EX-XR3 Explosion Proof Limit Swtch Top Actuator
€1,322.56 /unit