ACCUFORM SIGNS LRST801VSP Safety Label 5 Inch Width 3-1/2 Inch H - Pack Of 5 | AF3YGK 8F761

ACCUFORM SIGNS LRST801VSP Safety Label 5 Inch Width 3-1/2 Inch H - Pack Of 5

Item: AF3YGK Model: LRST801VSPCross Ref: 8F761
In Stock

Get it by Tuesday, Jun 17

€21.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Label
Height3 1/2"
LanguageEnglish
Legend/background ColorBlack, White
MaterialVinyl
Material PropertiesSelf Adhesive
Width5"
Abrasion ResistantNo
Ada CompliantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Ansi 969 CompliantNo
Ansi StandardsANSI Z535
Anti-slip SurfaceNo
Chemical ResistantNo
Corrosion ResistantNo
Depth1/250"
Glow In The DarkNo
Graffiti ResistantNo
Includes Mounting HardwareNo
Metal DetectableNo
Minimum Application Temperature20°F
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number Of Printed Sides1
Osha RegulationsOSHA 29 CFR 1910.145
Outdoor Life ExpectancyNot Outdoor Rated
Package Quantity5
Printed LanguageEnglish
Protective CoatingNo Protective Coating
Retroreflective GradeNot Retroreflective
Sign HeaderNotice
Sign Header Background ColorBlue
Sign Header StyleText
Sign Header Text ColorWhite
Sign LegendAvoid Contamination. Wash Your Hands.
Sign Legend Background ColorWhite
Sign Legend StyleSymbol And Text
Sign MaterialVinyl
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
State Specific SignNo
Thickness0.02"
Uv ResistantNo
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)0.51
Ship length (cm)12.7
Ship width (cm)8.89
HS code3919905060
Country of OriginUS

Product Variants

ProductModelHeightLegend/background ColorMaterialLanguageMaterial PropertiesLegend StyleHeaderMetal DetectablePkg. Qty.Price
ACCUFORM SIGNS LPPE005VSP Safety Label 3-1/2 Inch H 5 Inch Width - Pack Of 5 | AF3YFV 8F731 LPPE005VSP3 1/2"Black, WhiteVinylEnglishSelf Adhesive---5€21.41
ACCUFORM SIGNS LFSD903VSP Safety Label 5 Inch Width - Pack Of 5 | AF3YGJ 8F760 LFSD903VSP3 1/2"Black, Green, WhiteVinylEnglishSelf Adhesive---5€21.41
ACCUFORM SIGNS LPPE623VSP Safety Label 3-1/2 Inch H 5 Inch Width - Pack Of 5 | AF3YGM 8F776 LPPE623VSP3 1/2"Black, YellowVinylEnglishSelf Adhesive---5€21.41
ACCUFORM SIGNS LPPE305VSP Safety Label 3-1/2 Inch H 5 Inch Width - Pack Of 5 | AF3YGN 8F777 LPPE305VSP3 1/2"Black, OrangeVinylEnglishSelf Adhesive---5€21.41
ACCUFORM SIGNS LPPE003VSP Safety Label 3-1/2 Inch H 5 Inch Width - Pack Of 5 | AF3YGP 8F778 LPPE003VSP3 1/2"Black, WhiteVinylEnglishSelf Adhesive---5€21.41
ACCUFORM SIGNS LVHR002VSP Safety Label 3-1/2 Inch H 5 Inch Width - Pack Of 5 | AF3YGQ 8F779 LVHR002VSP3 1/2"Black, Red, WhiteVinylEnglishSelf Adhesive---5€21.41
ACCUFORM SIGNS LSMK002VSP Safety Label 3-1/2 Inch H - Pack Of 5 | AF3YGR 8F780 LSMK002VSP3 1/2"Black, Red, WhiteVinylEnglishSelf Adhesive---5€21.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS LRST801VSP Safety Label 5 Inch Width 3-1/2 Inch H - Pack Of 5
€21.41 /pack