HONEYWELL 32-000200-0000 | AM8HYT

HONEYWELL 32-000200-0000 Eye Wash Station, Green, 26 x 19 1/2 x 19 1/2 Inch Size, Wall or Cart Mounting

Item: AM8HYT Model: 32-000200-0000Cross Ref: 3PVP7
In Stock

Get it by Friday, Jun 13

€679.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Wash Station
ActivationPull Strap
ColorGreen
CoverageEyes
Depth19"
EnvironmentGeneral Purpose
Eyewash Capacity16 gal.
Height24"
Included MediaMedia Included
Includes1 gal Sperian Saline Solution, Sperian Saline Concentrate, Sperian Water Additive
Installation TypePortable
Maximum Flow Rate0.4 GPM
Media TypeSaline Concentrate
Mount TypeWall, Counter
Refill TypeBottle
SeriesPorta Stream II
Shelf Life6 Months
StandardsANSI Z358.1
Tank MaterialPlastic
Water Supply TypeGravity Fed
Weight Empty18 lbs.
Weight Full150 lbs.
Width20"

Shipping Info:

Ship weight (kg) 16.2
Ship height (cm)60.96
Ship length (cm)48.26
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelHousing StyleMedia TypeHousing CapHousing DimensionSizePrice
HONEYWELL 32-000400-0000 | AM7WJH 32-000400-0000-----€330.86
HONEYWELL 32-002000-0000 | AM8HYN 32-002000-0000-----€735.82
HONEYWELL 32-001000-0000 | AM8HYP 32-001000-0000-----€797.74
HONEYWELL 32-000100-0000 | AM8HYY 32-000100-0000-----€516.98
HONEYWELL 32-000462-0000-H5 Eye Wash Station, 32 oz. Bottle, Green, 14 x 18 x 5 Inch Size | CJ2DKL 32-000462-0000-H5-----€82.40
HONEYWELL 32-000460-0000-H5 Single Use Eyewash Station, 1 No. Of Bottles Included, 16 Oz Size | CR4CJN 32-000460-0000-H5OpenBuffered Saline Solution115" x 9" x 25"16 oz.€56.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL 32-000200-0000 Eye Wash Station, Green, 26 x 19 1/2 x 19 1/2 Inch Size, Wall or Cart Mounting
€679.26 /unit