CLAMPCO 941YL-0400 C410YLW-75-400-S14 T Bolt Band Clamp, 316 SS Marine Grade, 4 X 3.78 X 4.09 Inch Size, PK 25

Item: CE6ZKZ Model: 941YL-0400Cross Ref: C410YLW-75-400-S14
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Clamp
Max. Dia.4.09"
Min. Dia.3.78"
Nominal Dia.4"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMax. Dia.Min. Dia.Nominal Dia.Price
Clampco  941YL-0150 T Bolt Band Clamp, 316 SS Marine Grade, 1.5 X 1.37 X 1.62 Inch Size, PK 25 | CE6ZKU C410YLW-75-150-S14 941YL-01501.62"1.37"1 1/2"-
RFQ
Clampco  941YL-0200 T Bolt Band Clamp, 316 SS Marine Grade, 2 X 1.87 X 2.12 Inch Size, PK 25 | CE6ZKV C410YLW-75-200-S14 941YL-02002 3/25"1.87"2"-
RFQ
Clampco  941YL-0250 T Bolt Band Clamp, 316 SS Marine Grade, 2.5 X 2.31 X 2.62 Inch Size, PK 25 | CE6ZKW C410YLW-75-250-S14 941YL-02502.62"2.31"2 1/2"-
RFQ
Clampco  941YL-0300 T Bolt Band Clamp, 316 SS Marine Grade, 3 X 2.78 X 3.09 Inch Size, PK 25 | CE6ZKX C410YLW-75-300-S14 941YL-03003.09"2.78"3"-
RFQ
Clampco  941YL-0350 T Bolt Band Clamp, 316 SS Marine Grade, 3.5 X 3.28 X 3.59 Inch Size, PK 25 | CE6ZKY C410YLW-75-350-S14 941YL-03503.59"3 7/25"3 1/2"-
RFQ
Clampco  941YL-0450 T Bolt Band Clamp, 316 SS Marine Grade, 4.5 X 4.28 X 4.59 Inch Size, PK 25 | CE6ZLA C410YLW-75-450-S14 941YL-04504.59"4 7/25"4 1/2"-
RFQ
Clampco  941YL-0500 T Bolt Band Clamp, 316 SS Marine Grade, 5 X 4.78 X 5.09 Inch Size, PK 25 | CE6ZLB C410YLW-75-500-S14 941YL-05005.09"4.78"5"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLAMPCO 941YL-0400 C410YLW-75-400-S14 T Bolt Band Clamp, 316 SS Marine Grade, 4 X 3.78 X 4.09 Inch Size, PK 25