Flat Shipping

Flat Shipping at €24.99 + VAT

HONEYWELL 22-7518B/10XL Cut Resistant Glove, XL, A2 Cut Level, Nitrile Coating, Smooth Finish | CH9YYR

HONEYWELL 22-7518B/10XL Cut Resistant Glove, XL, A2 Cut Level, Nitrile Coating, Smooth Finish

Item: CH9YYR Model: 22-7518B/10XLCross Ref: 56FL17
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Glove
SizeXL
Additional Hazard ProtectionNone
Ansi/isea Abrasion Level6
Ansi/isea Cut LevelANSI A2
Coating CoveragePalm
Coating MaterialNitrile
Coating TextureSmooth
Coating TypeDipped
Cuff StyleKnit
Double-dippedNo
Fda CompliantNo
Glove Coating ColorBlack
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove FeaturesReinforced Thumb Crotch, Silicone Free, Touchscreen Compatible
Glove Length10"
Glove StyleKnit
Hand Protection StyleGlove
Hazard TypeCut-Resistant
Includes Reinforced Thumb CrotchYes
Knit MaterialHPPE
Knit Material ColorGray
Latex-freeNo
Silicone-freeYes
Size- AlphaXL
Size- Numeric10
Thickness18 ga.
Touchscreen CompatibleYes

Shipping Info:

Ship weight (kg) 0.0608
Country of OriginCN

Product Variants

ProductModelSizePkg. Qty.Price
HONEYWELL BK-KV18AJ-100 | AM8JEZ BK-KV18AJ-1002XL1€25.60
RFQ
HONEYWELL KV17AL-PL | AM8JFB KV17AL-PLM1€7.48
RFQ
HONEYWELL KV18AY-100 | AM8JFF KV18AY-100S1€14.39
RFQ
HONEYWELL KV13AL | AM8JFJ KV13ALM12€6.75
RFQ
HONEYWELL KV18A-100 | AM8JFM KV18A-100L1€17.03
RFQ
HONEYWELL KV18AL-100 | AM8JFN KV18AL-100M1€15.01
RFQ
HONEYWELL KV20A-100 | AM8JFR KV20A-100One Size1€26.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL 22-7518B/10XL Cut Resistant Glove, XL, A2 Cut Level, Nitrile Coating, Smooth Finish