Flat Shipping

Flat Shipping at €24.99 + VAT

KISSLER & CO 950-635 O Ring Kit For Kitchen Spouts | AG2YNM 32PE76

KISSLER & CO 950-635 O Ring Kit For Kitchen Spouts

Item: AG2YNM Model: 950-635Cross Ref: 32PE76
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO Ring Kit
Fits BrandPrice Pfister
For Use With Mfr. Model Number35/T35/835 Series SPOUTS
MaterialRubber
Compatible Mfr. Model Number35 Series
Material Of ConstructionRubber
StandardsCSA, IAPMO, NSF 61

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.51
Ship length (cm)7.62
Ship width (cm)5.08
HS code8481805060

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KISSLER & CO 950-635 O Ring Kit For Kitchen Spouts
€1.43 /unit