Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL 201LS47 Limit Switch Plugin Side Rotary Adjrod Spdt | AA3RET 11T713

HONEYWELL 201LS47 Limit Switch Plugin Side Rotary Adjrod Spdt

Item: AA3RET Model: 201LS47Cross Ref: 11T713
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,692.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch Head
Actuator Length0.58" to 5.56"
Actuator LocationSide
Actuator StyleRotary
Amps10A
Ip RatingNot Rated
Max. Operating Force5 oz.
Max. Volume5 oz.
MovementPretravel (Pt) 5° Max, Overtravel (Ot) 30° Min, Differential Travel (Dt) 4° Max.
Nema RatingNEMA 1, NEMA 3, NEMA 4, NEMA 6, NEMA 13
Operating Force5 oz.
Operating Temp.-20°F to +160°F
Operating Temp. Range-20°F to +160°F
Over Travel Length30°
Pre-travel Length
TravelPretravel 5 Degrees Max, Overtravel 30 Degrees Min
Voltage Rating120-480V AC
Ac Contact Rating10A @ 480V
Actuator TypeLever Rod
Body ConfigurationPlug In
Body Depth1.6"
Body Height3.05"
Body MaterialMetal
Body Width1.92"
Dc Contact RatingNot Rated
Electrical ConnectionScrew Terminals
Mounting Hole Diameter0.22"
Mounting Hole Horizontal Center To Center Distance38 mm
Mounting StyleSurface
Nema Enclosure RatingNEMA 1, NEMA 3, NEMA 4, NEMA 6, NEMA 13
StandardsCE

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)15.24
Ship length (cm)7.62
Ship width (cm)6.1
HS code8536509055
Country of OriginUS

Product Details:

    • Special Features: Mode of Operation is Field Adjustable

Product Variants

ProductModelActuator LocationOperating ForceOperating Temp. RangeMax. Operating ForceIp RatingMax. VolumePrice
HONEYWELL 201LS1 Limit Switch Plugin Side Rotary Steel Spdt | AA3REM 11T707 201LS1Side3 lbs.-20°F to +160°F3 lbs.Not Rated-€409.74
HONEYWELL 201LS10 Limit Switch Plugin Side Rotary Low Force Rod Spdt | AA3REN 11T708 201LS10Side5 oz.-20°F to +160°F5 oz.Not Rated5 oz.€858.00
HONEYWELL 201LS3 Limit Switch Plugin Side Rotary Adjlever Spdt | AA3RER 11T712 201LS3Side3 lbs.-20°F to +160°F3 lbs.Not Rated-€819.54
HONEYWELL GLZ1AA Limit Switch Head Rotary Top Actuator | AB6BJE 20Y030 GLZ1AATop3 lbs.-in.+13°F to +185°F---€103.21
HONEYWELL LSZ1A Limit Switch Head Rotary Hdls Series | AB6BJJ 20Y034 LSZ1ASide4 lbs.-in.+10°F to +250°F-Not Rated-€182.41
HONEYWELL LSZ1AB Limit Switch Head Rotary Side Actuator | AB6BJK 20Y035 LSZ1ABSide4 lbs.-in.-40°F to +212°F-Not Rated-€222.47
HONEYWELL LSZ1B Limit Switch Head Rotary Top Actuator | AB6BJL 20Y036 LSZ1BTop2.5 lbs.-in.+30°F to +250°F-Not Rated-€338.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL 201LS47 Limit Switch Plugin Side Rotary Adjrod Spdt
€1,692.47 /unit