Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL 1LS10 Enclosed Limit Switch Side Actuator Spdt | AA3RDP 11T681

HONEYWELL 1LS10 Enclosed Limit Switch Side Actuator Spdt

Item: AA3RDP Model: 1LS10Cross Ref: 11T681
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€549.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Limit Switch
Actuator Length0.58" to 5.56"
Actuator LocationSide
Actuator StyleRotary Lever Arm
Actuator Style - Limit SwitchAdjustable Rod, Rotary
Amps10A
Arm MaterialSteel
Basic Actuator StyleRotary
Basic Actuator Style (limit Switch)Rotary
Body Height - Limit Switch2.7"
Body MaterialDie Cast Zinc
Body StyleMiniature
Body Style - Limit SwitchMiniature
Body Width1.19"
Boot Sealed ActuatorNo
Boot Sealed Actuator - Limit SwitchNo
Dc Contact RatingNot Rated
Depth1.13"
Differential Travel Length12°
Electrical ConnectionScrew Terminals
Height4.05"
Ip RatingNo IP Rating
Limit Switch StyleGeneral Purpose Limit Switch
Mounting - Limit SwitchSurface
Mounting Hole Spacing - Limit Switch2.31" x 1.19"
MovementRotary , Rotary, Standard
Nema RatingNEMA 1, NEMA 3, NEMA 4, NEMA 6, NEMA 13
Operating Force5 oz.
Operating Temp. Range-20°F to +160°F
Over Travel Length30°
Pre-travel Length20°
Stem Thread - Limit SwitchNo Stem
Width1.19"
Ac Contact Rating10A @ 120V, 10A @ 240V, 10A @ 480V
Actuator TypeLever Rod
Body ConfigurationNon Plug In
Body Depth1.13"
Body Height2.7"
Mounting Hole Diameter0.19"
Mounting Hole Horizontal Center To Center Distance60 mm
Mounting StyleSurface
Nema Enclosure RatingNEMA 1, NEMA 3, NEMA 4, NEMA 6, NEMA 13
Overall Depth2.09"
Overall Height3.7"
Overall Width1.57"
StandardsCE

Shipping Info:

Ship weight (kg) 0.4815
Ship height (cm)5.84
Ship length (cm)15.24
Ship width (cm)8.13
HS code8536509055
Country of OriginUS

Product Variants

ProductModelActuator StyleRoller Dia.Operating ForceBasic Actuator Style (limit Switch)Arm MaterialRoller WidthRoller MaterialElectrical ConnectionPrice
HONEYWELL 1LS1 Enclosed Limit Switch Side Actuator Spdt | AA3RDN 11T680 1LS1Rotary Lever Arm3/4"3 lbs.-Steel1/4"SteelScrew Terminals€378.12
HONEYWELL 1LS19 Enclosed Limit Switch Side Actuator Spdt | AA3RDQ 11T682 1LS19Rotary Lever Arm3/4"3 lbs.-Steel1/4"SteelScrew Terminals€437.80
HONEYWELL 1LS56 Enclosed Limit Switch Side Actuator Spdt | AA3RDR 11T683 1LS56No Lever, Rotary Head-15 oz.-in.----Screw Terminals€434.42
HONEYWELL 1LS9 Enclosed Limit Switch Side Actuator Spdt | AA3RDT 11T684 1LS9No Lever, Rotary Head------Screw Terminals€404.06
HONEYWELL 5LS1 Enclosed Limit Switch Top Actuator Spdt | AA3RDU 11T686 5LS1Plunger-7 lbs.Plunger---Screw Terminals€451.61
HONEYWELL 6LS1 Enclosed Limit Switch Side Actuator Spdt | AA3RDV 11T687 6LS1Rotary Lever Arm3/4"2 lbs.RotarySteel1/4"SteelScrew Terminals€571.43
HONEYWELL 8LS1 Enclosed Limit Switch Top Actuator Spdt | AA3RDX 11T689 8LS1Wobble Stick-5 oz.Wobble StickSteel--Screw Terminals€386.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL 1LS10 Enclosed Limit Switch Side Actuator Spdt
€549.61 /unit