ARLINGTON DBVR171CGC Enclosure Box, 7.186 x 4.934 Inch Size, Plastic | CD6WZC

ARLINGTON INDUSTRIES DBVR171CGC Enclosure Box, 7.186 x 4.934 Inch Size, Plastic

Item: CD6WZC Model: DBVR171CGC
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Box
ColorWhite
Height7.186"
Trade Size1 Gang
Width4.934"

Shipping Info:

Ship weight (kg) 0.693
Ship height (cm)18.26
Ship width (cm)12.52

Product Variants

ProductModelHeightColorTrade SizePrice
ARLINGTON DBVR171W Enclosure Box, 7.186 x 4.934 Inch Size, Plastic | BK3CVV DBVR171W7.186"White1 Gang€46.27
ARLINGTON DBVR141W Enclosure Box, 7.186 x 4.934 Inch Size, Plastic | BK3CVY DBVR141W7.186"White1 Gang€46.27
ARLINGTON DBVR141C Enclosure Box, 7.186 x 4.934 Inch Size, Plastic | BK3CWB DBVR141C7.186"White1 Gang€46.27
ARLINGTON DBVR171C Enclosure Box, 7.186 x 4.934 Inch Size, Plastic | BK3CWD DBVR171C7.186"White1 Gang€38.04
ARLINGTON DBVR151C Enclosure Box, 7.186 x 4.934 Inch Size, Plastic | BK3CWE DBVR151C7.186"White1 Gang€46.27
ARLINGTON DBVR131C Enclosure Box, 7.186 x 4.934 Inch Size, Plastic | BK3CWF DBVR131C7.186"White1 Gang€38.04
ARLINGTON DBVR131W Enclosure Box, 7.186 x 4.934 Inch Size, Plastic | BK3CWG DBVR131W7.186"White1 Gang€46.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES DBVR171CGC Enclosure Box, 7.186 x 4.934 Inch Size, Plastic