HOFFMAN PF2278HF Emc Frame, 2200 x 700 x 800mm | CH8VCU

HOFFMAN PF2278HF Emc Frame, 2200 x 700 x 800mm

Item: CH8VCU Model: PF2278HF
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFrame

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMPNPrice
HOFFMAN PF1466HF Emc Frame, 1400 x 600 x 600mm | CH8UYM PF1466HFPF1466HF-
RFQ
HOFFMAN PF1485HF Emc Frame, 1400 x 800 x 500mm | CH8UYQ PF1485HFPF1485HF-
RFQ
HOFFMAN PF1488HF Emc Frame, 1400 x 800 x 800mm | CH8UYT PF1488HFPF1488HF-
RFQ
HOFFMAN PF1664HF Emc Frame, 1600 x 600 x 400mm | CH8UYX PF1664HFPF1664HF-
RFQ
HOFFMAN PF1668HF Emc Frame, 1600 x 600 x 800mm | CH8UZB PF1668HFPF1668HF-
RFQ
HOFFMAN PF18105HF Emc Frame, 1800 x 1000 x 500mm | CH8UZG PF18105HFPF18105HF-
RFQ
HOFFMAN PF18106HF Emc Frame, 1800 x 1000 x 600mm | CH8UZJ PF18106HFPF18106HF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN PF2278HF Emc Frame, 2200 x 700 x 800mm