Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN HGF58MDHCC Intersafe Data Interface Port For Data Highway Plus, Gfci, Polycarbonate | CH8MCQ

HOFFMAN HGF58MDHCC Intersafe Data Interface Port For Data Highway Plus, Gfci, Polycarbonate

Item: CH8MCQ Model: HGF58MDHCCCross Ref: 787R68
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,266.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle, Duplex
ApplicationData, Power
For Panel Cutout Height6"
For Panel Cutout Width4 7/8"
Front Cover MaterialPolycarbonate
Includes GfciYes
Ip RatingIP66
Mounting Hole Diameter9/64"
Nema RatingNEMA 12, NEMA 4X
Number Of Mounting Holes4
Overall Height8 1/2"
Overall Width8"
Panel Configuration120V GFCI Receptacle, 8 Pin min.i DIN, 9 Pin D Sub
Panel Terminations9 Pin D-Sub Terminal Block, Female 8-Pin Mini DIN
Resets5 A Reset
StandardsCUL, UL
Voltage Rating120V AC

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUS

Product Variants

ProductModelMPNPrice
HOFFMAN HDP58MDH Intersafe Data Interface Port For Data Highway Plus, Duple, Black, Steel | CH8LWV HDP58MDHHDP58MDH€555.50
HOFFMAN HDP58MDHCC Intersafe Data Interface Port For Data Highway Plus, Duplex, Polycarbonate | CH8LWW HDP58MDHCCHDP58MDHCC€1,057.73
HOFFMAN HDP58MDHSS Intersafe Data Interface Port For Data Highway Plus, Duplex, 304 SS | CH8LWX HDP58MDHSSHDP58MDHSS€1,226.49
HOFFMAN HDP5CN Data Interface Port, Duplex, Black, Steel | CH8LWY HDP5CNHDP5CN€555.50
HOFFMAN HDP5CNCC Data Interface Port, Duplex, Polycarbonate | CH8LWZ HDP5CNCCHDP5CNCC€1,057.73
HOFFMAN HDP5CNSS Data Interface Port, Duplex, 304 SS | CH8LXA HDP5CNSSHDP5CNSS€1,219.08
HOFFMAN HDP5ETH Data Interface Port, Duplex, Black, Steel | CH8LXB HDP5ETHHDP5ETH€560.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN HGF58MDHCC Intersafe Data Interface Port For Data Highway Plus, Gfci, Polycarbonate
€1,266.63 /unit