Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN HC208-24 Insert Ball Bearing HC 1-1/2 Diameter 6631.86 lb | AH7KEL 36VA06

TRITAN HC208-24 Insert Ball Bearing HC 1-1/2 Diameter 6631.86 lb

Item: AH7KEL Model: HC208-24Cross Ref: 36VA06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Ball Bearing
ApplicationCommercial, Industrial
Ball MaterialAlloy Steel
Bore Dia.1 1/2"
ClosureDouble Sealed
Dynamic Load Capacity6631.86 lbf.
Element MaterialAlloy Steel
FeaturesAdditional Oil Hole On Opposite Side, Anti-Rotation Device
IncludesSet Screws
Insert ShapeSpherical
Inside Dia.1 1/2"
Load DirectionRadial
Lock TypeSelf Locking Collar
Outer Ring Width0.826"
Outside Dia.3 5/32" , 3 9/64"
Ring MaterialAlloy Steel
Rolling Element Rows1
Seal MaterialRubber
Shaft Locking TypeEccentric Collar
System Of MeasurementInch
Width53/64"
Ball Material Grade52100
Bearing Industry NumberHC208-24
Bearing Insert ShapeSpherical
Bearing Insert TypeRadial/Deep Groove Ball
Bore Diameter1 1/2"
Dynamic Radial Load Capacity6631 lbf.
For EnvironmentChemical, Food and Beverage
Lubrication OpeningsGroove with Oil Hole
Maximum Temperature250°F
Minimum Temperature-40°F
Outside Diameter3 9/64"
Ring Material GradeGrade 52100
Rolling Element MaterialAlloy Steel
Rolling Element Material GradeGrade 52100
Seal TypeContact
StandardsISO CERTIFIED 9001
Static Radial Load Capacity4069 lbf.

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)7.98
Ship length (cm)7.98
Ship width (cm)2.1
Country of OriginCN

Product Variants

ProductModelBore Dia.Outside Dia.Outer Ring WidthInside Dia.Dynamic Load CapacityInsert ShapeShaft Locking TypeBall MaterialPrice
TRITAN HC201-8 Insert Ball Bearing HC 1/2 inch Diameter 2877.55 lb | AH7KDY 36UZ92 HC201-81/2"47 mm-1/2"2877.55 lbf.---€27.23
TRITAN HC202-10 Insert Ball Bearing HC 5/8 Inch Diameter 2877.55 lb | AH7KDZ 36UZ93 HC202-105/8"1 27/32"0.669"5/8"2877.55 lbf.SphericalEccentric CollarAlloy Steel€29.18
TRITAN HC204-12 Insert Ball Bearing HC 3/4 Inch Diameter 2877.55 lb | AH7KEA 36UZ94 HC204-123/4"1 27/32"0.669"3/4"2877.55 lbf.SphericalEccentric CollarAlloy Steel€19.12
TRITAN HC205-14 Insert Ball Bearing HC 7/8 Inch Diameter 3147.33 lb | AH7KEB 36UZ95 HC205-147/8"2 3/64"0.669"7/8"3147.33 lbf.SphericalEccentric CollarAlloy Steel€28.78
TRITAN HC205-15 Insert Ball Bearing HC 15/16 Diameter 3147.33 lb | AH7KEC 36UZ96 HC205-150.938"52 mm-0.938"3147.33 lbf.---€21.25
TRITAN HC205-16 Insert Ball Bearing HC 1 Inch Diameter 3147.33 lbs | AH7KED 36UZ97 HC205-161"2 3/64"0.669"1"3147.33 lbf.SphericalEccentric CollarAlloy Steel€18.12
TRITAN HC206-18 Insert Ball Bearing HC 1-1/8 Diameter 4386.02 lb | AH7KEE 36UZ99 HC206-181 1/8"2 7/16"0.748"1 1/8"4386.02 lbf.SphericalEccentric CollarAlloy Steel€26.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN HC208-24 Insert Ball Bearing HC 1-1/2 Diameter 6631.86 lb
€33.11 /unit