Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN F88T124GV Lay-ln Wireway 2 Feet 8 Inch Width x 8 Inch Height | AH3HKW 32FN46

HOFFMAN F88T124GV Lay-ln Wireway 2 Feet 8 Inch Width x 8 Inch Height

Item: AH3HKW Model: F88T124GVCross Ref: 32FN46
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€165.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWireway
Cover TypeFlat
FinishUnpainted Galvanized Steel
Height8"
Length2"
MaterialGalvanized Steel
Width8"
ColorGray
Cover Locking StyleScrew
StandardsCSA C22.2 NO. 26, CUL LISTED, FILE NO. E27524, IEC 60529, IP30, UL 870
Wireway Height8"
Wireway Width8"
With KnockoutsNo

Shipping Info:

Ship weight (kg) 8.19
Ship height (cm)22.86
Ship length (cm)63.5
Ship width (cm)22.86
Country of OriginUS

Product Details:

    • With/Without Knockouts : With Knockouts

Product Variants

ProductModelHeightMaterialCover TypePrice
HOFFMAN F1212T124GV Lay-ln Wireway 2 Feet 12 Inch Width x 12 Inch Height | AH3HKK 32FN36 F1212T124GV12"Galvanized SteelFlat€308.34
HOFFMAN F1212T136GV Lay-ln Wireway 3 Feet 12 Inch Width x 12 Inch Height | AH3HKL 32FN37 F1212T136GV12"Galvanized SteelFlat€392.69
HOFFMAN F1212T148GV Lay-ln Wireway 4 Feet 12 Inch Width x 12 Inch Height | AH3HKM 32FN38 F1212T148GV12"Galvanized SteelFlat€559.38
HOFFMAN F1212T160GV Lay-ln Wireway 5 Feet 12 Inch Width x 12 Inch Height | AH3HKN 32FN39 F1212T160GV12"Galvanized SteelFlat€622.86
RFQ
HOFFMAN F44T124GV Lay-ln Wireway 2 Feet 4 Inch Width x 4 Inch Height | AH3HKP 32FN40 F44T124GV4"Galvanized SteelFlat€49.28
HOFFMAN F44T148GV Lay-ln Wireway 4 Feet 4 Inch Width x 4 Inch Height | AH3HKQ 32FN41 F44T148GV4"Galvanized SteelFlat€99.06
HOFFMAN F66T124GV Lay-ln Wireway 2 Feet 6 Inch Width x 6 Inch Height | AH3HKR 32FN42 F66T124GV6"Galvanized SteelFlat€86.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN F88T124GV Lay-ln Wireway 2 Feet 8 Inch Width x 8 Inch Height
€165.42 /unit