Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN F88GCP Closure Plate Wireway Steel 8 Inch Height x 8 Inch Length | AG2TJE 32FN96

HOFFMAN F88GCP Closure Plate Wireway Steel 8 Inch Height x 8 Inch Length

Item: AG2TJE Model: F88GCPCross Ref: 32FN96
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWireway Closure Plate
FunctionUsed To Seal The End On A Wireway Section Or Run
Height8"
Length8"
MaterialSteel
TypeWireway
ColorGray
FinishPainted
Gauge14 ga.
Nema Rating1
Number Of Knockouts1
StandardsCSA C22.2 NO. 26, EEMAC TYPE 1, FILE NO. E27524, FILE NO. E27524 NEMA, IEC 60529, UL 870
Width3/4"
Wireway Height8"
Wireway Width8"
With KnockoutsYes

Shipping Info:

Ship weight (kg) 0.8055
Ship height (cm)1.91
Ship length (cm)20.32
Ship width (cm)20.32
HS code8536908010
Country of OriginUS

Product Details:

    • With/Without Knockouts (With Knockouts)

Product Variants

ProductModelHeightMaterialTypeFinishPrice
HOFFMAN F44LP Closure Plate Wireway Steel 4 Inch Height x 4 Inch Length | AG2RYV 32FL84 F44LP4"SteelWireway-€89.13
HOFFMAN F22LP Closure Plate Ind Steel 2.50 inch Height x 2.50 inch Length | AG2TDW 32FL64 F22LP2 1/2"Steel--€78.51
HOFFMAN F66LP Closure Plate Ind Steel 6 inch Height x 6 inch Length | AG2TET 32FM06 F66LP6"Steel--€116.13
HOFFMAN F88LP Closure Plate Wireway Steel 8 Inch Height x 8 Inch Length | AG2TEZ 32FM15 F88LP8"SteelWireway-€139.44
HOFFMAN F22WP Closure Plate Steel 2.50 Inch Height x 2.50 Inch Length | AG2TFD 32FM22 F22WP2 1/2"SteelWireway-€42.51
HOFFMAN F44WP Closure Plate Wireway Steel 4 Inch Height x 4 Inch Length | AG2TFR 32FM40 F44WP4"SteelWireway-€75.80
HOFFMAN F66WP Closure Plate Wireway Steel 6 Inch Height x 6 Inch Length | AG2TGB 32FM55 F66WP6"SteelWireway-€79.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN F88GCP Closure Plate Wireway Steel 8 Inch Height x 8 Inch Length
€35.12 /unit