Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN F66LN3 Nipple Ind Steel 6 inch Height x 6 inch Length | AG2TER 32FM05

HOFFMAN F66LN3 Nipple Ind Steel 6 inch Height x 6 inch Length

Item: AG2TER Model: F66LN3Cross Ref: 32FM05
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€339.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
FunctionUsed To Change The Direction Of A Wireway Run
Height6"
Length6"
MaterialSteel
ColorGray
FinishPainted
For Use WithF66 Series Wireways
IncludesGasket, Set Of Screws to Join Sections
Nema Rating12
StandardsCSA EMP-1-1967, EEMAC 12, FILE NO. 42184, FILE NO. E27524, IEC 60529 TYPE 1, IP54, JIC EGP-1-1967, NEMA, UL 870
Width6"
Wireway Height6"
Wireway Width6"
With KnockoutsNo

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)8.26
Ship length (cm)21.59
Ship width (cm)20.32
HS code8536908010
Country of OriginUS

Product Details:

    • With/Without Knockouts (Without Knockouts)

Product Variants

ProductModelHeightMaterialTypePrice
HOFFMAN F44LN2 Nipple Wireway Steel 4 inch Height x 4 inch L | AG2TEH 32FL82 F44LN24"SteelWireway€261.16
HOFFMAN F44LN3 Nipple Wireway Steel 4 inch Height x 4 inch L | AG2TEJ 32FL83 F44LN34"SteelWireway€271.76
HOFFMAN F22LN1 Nipple, 2.5 x 2.5 x 1 Inch Size, Gray, Steel | CH8KFY F22LN1----
RFQ
HOFFMAN F22LN2 Nipple, 2.5 x 2.5 x 2 Inch Size, Gray, Steel | CH8KFZ F22LN2----
RFQ
HOFFMAN F22LN3 Nipple, 2.5 x 2.5 x 3 Inch Size, Gray, Steel | CH8KGA F22LN3----
RFQ
HOFFMAN F44LN1 Nipple, 4 x 4 x 1 Inch Size, Gray, Steel | CH8KMH F44LN1----
RFQ
HOFFMAN F66LN1 Nipple, 6 x 6 x 1 Inch Size, Gray, Steel | CH8KUJ F66LN1----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN F66LN3 Nipple Ind Steel 6 inch Height x 6 inch Length
€339.54 /unit