Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN F44LE9KT Elbow 90 Degree Industrial Steel 4 Inch Height x 4 Inch Length | AG2TEG 32FL81

HOFFMAN F44LE9KT Elbow 90 Degree Industrial Steel 4 Inch Height x 4 Inch Length

Item: AG2TEG Model: F44LE9KTCross Ref: 32FL81
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€490.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
FunctionUsed To Change The Direction Of A Wireway Run
Height4"
Length4"
MaterialSteel
TypeCW
ColorGray
Cover LocationOutside
Cover Locking StyleQuick-Release Latches
Cover TypeHinged Cover With Quick Release Latches
FinishPainted
For Use WithF44 Series Wireways
IncludesGasket, Screws, Sealing Plate
Nema Rating12
Overall Length4"
StandardsCSA EMP-1-1967, FILE NO. 42184, FILE NO. E27524, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, TYPE 1 IEC 60529, UL 870
Wireway Height4"
Wireway Width4"
With KnockoutsNo

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)22.23
Ship length (cm)21.59
Ship width (cm)15.24
HS code8536908010
Country of OriginUS

Product Details:

    • With/Without Knockouts (Without Knockouts)

Product Variants

ProductModelTypeHeightMaterialPrice
HOFFMAN F44LE9KOKT Elbow 90 Degree Industrial Steel 4 Inch Height x 4 Inch Length | AG2TEF 32FL80 F44LE9KOKTCounter Clockwise4"Steel€448.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN F44LE9KT Elbow 90 Degree Industrial Steel 4 Inch Height x 4 Inch Length
€490.74 /unit