HOFFMAN E3PBXM4 Pushbutton Enclosure, Type 4, 3 Holes, 22.5mm Hole, 8 x 4 x 4.75 Inch Size, Steel | CH8JCZ

HOFFMAN E3PBXM4 Pushbutton Enclosure, Type 4, 3 Holes, 22.5mm Hole, 8 x 4 x 4.75 Inch Size, Steel

Item: CH8JCZ Model: E3PBXM4
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Enclosure

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMPNPrice
HOFFMAN E1PBX4 Pushbutton Enclosure, Type 4, 1 Hole, 30.5mm Hole, 4 x 4 x 4.75 Inch Size, Steel | CH8JBK E1PBX4E1PBX4-
RFQ
HOFFMAN E1PBXM4 Pushbutton Enclosure, Type 4, 1 Hole, 22.5mm Hole, 4 x 4 x 4.75 Inch Size, Steel | CH8JBL E1PBXM4E1PBXM4-
RFQ
HOFFMAN E2PBX4 Pushbutton Enclosure, Type 4, 2 Holes, 30.5mm Hole, 6 x 4 x 4.75 Inch Size, Steel | CH8JCF E2PBX4E2PBX4-
RFQ
HOFFMAN E2PBXM4 Pushbutton Enclosure, Type 4, 2 Holes, 22.5mm Hole, 6 x 4 x 4.75 Inch Size, Steel | CH8JCG E2PBXM4E2PBXM4-
RFQ
HOFFMAN E3PBX4 Pushbutton Enclosure, Type 4, 3 Holes, 30.5mm Hole, 8 x 4 x 4.75 Inch Size, Steel | CH8JCX E3PBX4E3PBX4-
RFQ
HOFFMAN E4PBX4 Pushbutton Enclosure, Type 4, 4 Holes, 30.5mm Hole, 10 x 4 x 4.75 Inch Size, Steel | CH8JDP E4PBX4E4PBX4-
RFQ
HOFFMAN E4PBXM4 Pushbutton Enclosure, Type 4, 4 Holes, 22.5mm Hole, 10 x 4 x 4.75 Inch Size, Steel | CH8JDR E4PBXM4E4PBXM4-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN E3PBXM4 Pushbutton Enclosure, Type 4, 3 Holes, 22.5mm Hole, 8 x 4 x 4.75 Inch Size, Steel