HOFFMAN CSD202410 Metallic Enclosure 20 Inch Height x 24 Inch Width x 10 Inch Depth | AG2RVF 32FJ54

HOFFMAN CSD202410 Metallic Enclosure 20 Inch Height x 24 Inch Width x 10 Inch Depth

Item: AG2RVF Model: CSD202410Cross Ref: 32FJ54
In Stock

Get it by Monday, Jun 16

€802.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Basic MaterialMetallic
ColorGray
Cover TypeHinged
Depth10"
Enclosure Cover Features1/4 Turn Latch With Screw Driver Slot
Enclosure Height20"
Enclosure MaterialCarbon Steel
Enclosure Width24"
GasketPolyurethane
Gasket MaterialPolyurethane
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga., 16 ga., 18 ga.
MountingWall
Nema RatingNEMA 4, NEMA 12, NEMA 13
Body Material Thickness16 ga.
Closure Method1/4 Turn Latch
Compatible Panel Model NumberCP2420, CP2420G
Cover Closure TypeHinged
Cover StyleSolid
EnvironmentWashdown
FinishPowder Coated
IncludesPanel Grounding Hardware and Sealing Washers, Panel Mounting Nuts
Ip RatingIP66
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 4, NEMA 12, NEMA 13
Nominal Depth10"
Nominal Height20"
Nominal Width24"
Overall Depth10"
Overall Height20"
Overall Width24"
Panel Height22.2"
Panel Width18.2"
Product TypeConcept Single Door Enclosure
StandardsCUL LISTED PER CSA C22.2 NO 94, FILE NO E61997, IEC 60529, NEMA/EEMAC TYPE 4, 12, 13, UL 508A LISTED

Shipping Info:

Ship weight (kg) 16.965
Ship height (cm)31.75
Ship length (cm)73.66
Ship width (cm)53.98
HS code8537109050
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthCover TypeEnclosure MaterialMountingColorKnockouts / No KnockoutsPrice
HOFFMAN CSD12126 Metallic Enclosure 12 Inch Height Concealed | AG2RTX 32FJ23 CSD1212612"12"6"HingedCarbon SteelWallGrayNo Knockouts€566.79
HOFFMAN CSD16126 Metallic Enclosure 16 Inch Height x 12 Inch Width Wall | AG2RTY 32FJ24 CSD1612612"16"6"HingedCarbon SteelWallGrayNo Knockouts€568.60
HOFFMAN CSD16128 Metallic Enclosure 16 Inch Height x 8 Inch Depth Wall | AG2RTZ 32FJ25 CSD1612812"16"8"HingedCarbon SteelWallGrayNo Knockouts€670.09
HOFFMAN CSD16166 Metallic Enclosure 16 Inch Height x 16 Inch Width Hinged | AG2RUA 32FJ26 CSD1616616"16"6"HingedCarbon SteelWallGrayNo Knockouts€658.78
HOFFMAN CSD16168 Metallic Enclosure 16 Inch Height x 16 Inch Width x 8 Inch Depth | AG2RUB 32FJ27 CSD1616816"16"8"HingedCarbon SteelWallGrayNo Knockouts€700.73
HOFFMAN CSD16208 Metallic Enclosure 16 Inch Height x 20 Inch Width x 8 Inch Depth | AG2RUC 32FJ28 CSD1620820"16"8"HingedCarbon SteelWallGrayNo Knockouts€764.75
HOFFMAN CSD20166 Metallic Enclosure 20 Inch Height x 16 Inch Width Wall | AG2RUD 32FJ29 CSD2016616"20"6"HingedCarbon SteelWallGrayNo Knockouts€673.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN CSD202410 Metallic Enclosure 20 Inch Height x 24 Inch Width x 10 Inch Depth
€802.17 /unit