Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 50894  | CX7GVC

CHICAGO-LATROBE 50894 Screw Machine Drill Bit, #39 Size, 13/16 Inch Flute Length, Split Point

Item: CX7GVC Model: 50894Cross Ref: 4CNY7
Limited Availability
€3.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Alloy, Tool And Stainless Steels, Cast Iron
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Length ClassScrew Machine Length
Flute TypeSpiral
GradeHeavy Duty
List Number559
MaterialCobalt Steel
Max. Drilling Depth13/16"
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
Decimal Equivalent0.0995
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#39
Drill Diameter Tolerance0"/-0.0005"
Drill Point Length0.0206"
Finish - MachiningStraw/Bronze
Flute Length13/16"
Helix Angle28°
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Measurement SystemWire
Number Of Flutes2
Overall Length1 13/16"
Primary Material ApplicationCast Iron, Steel, Tool and Die Steel
Shank Diameter3/32"
Shank Length1"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)4.6
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 50894 Screw Machine Drill Bit, #39 Size, 13/16 Inch Flute Length, Split Point
€3.73 /unit