Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN AL2ACCW Latch Kit Replace Handle/Latching Rod | AG2RGE 32FF42

HOFFMAN AL2ACCW Latch Kit Replace Handle/Latching Rod

Item: AG2RGE Model: AL2ACCWCross Ref: 32FF42
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€159.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLatch Kit
MaterialSteel
Accessory TypeLatch Kit
ApplicationTo Replace Handle And Latching Rod To Enclosures
FeaturesAll Openings Through The Door Are Gasketed To Assure A Complete Seal, Ends Of Latch Rods Have Rollers For Easier Door Closing, Latch Rods Can Be Adjusted To Maintain The Proper Gasket Compression By Relocating The Pins In The Rod Guides, When The Pin Is Removed, The Latch Rod Can Also Be Removed
FinishChrome Plated
IncludesAdjustable Rod Guides, Handle, Hardware, Latch, Latch Rods
Nema Enclosure Rating12

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)25.4
Ship width (cm)20.32
HS code8301406060
Country of OriginUS

Product Variants

ProductModelMaterialPrice
HOFFMAN AL2A Latch Kit 1-Point 12 Steel One Door Type | AG2RGD 32FF41 AL2ASteel€142.67
HOFFMAN AL2DCCW Latch Kit 3-Point 12 Steel One Door Type | AG2RGF 32FF43 AL2DCCWSteel€374.30
HOFFMAN AL2DR Latch Kit 3-Point 12 One Door Type | AG2RGG 32FF44 AL2DRSteel€387.00
HOFFMAN AL36A Latch Kit 1-Point 12 Steel One Door Type | AG2RGJ 32FF46 AL36ASteel€337.00
HOFFMAN AL36CR Latch Kit 3-Point Steel One Door Type 12 | AG2RGK 32FF47 AL36CRSteel€482.36
HOFFMAN AL3A Latch Kit 1-Point Steel One Door Type | AG2RGL 32FF48 AL3ASteel€130.76
HOFFMAN AL2ABLK Latch Kit, One Door Enclosure, Keylock Handle, CW, 1 Point, Black | CH8EGP AL2ABLK--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN AL2ACCW Latch Kit Replace Handle/Latching Rod
€159.29 /unit