HOFFMAN AFK2412 Stand Kit Floor 24 Inch Height x 10.23 Inch Length x 12.06 Inch Width | AG2RFR 32FF30

HOFFMAN AFK2412 Stand Kit Floor 24 Inch Height x 10.23 Inch Length x 12.06 Inch Width

Item: AG2RFR Model: AFK2412Cross Ref: 32FF30
In Stock

Get it by Wednesday, Jun 11

€831.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Stand Kit
Height24"
Length10.23"
MaterialMild Steel
TypeFloor
Width568889"
Accessory TypeStand Kit
ApplicationFor Floor Mounting Or Elevation
ColorGray
FinishPowder Coated
Includes(2) Stands
Material Thickness12 ga.
Overall Height24"
Overall Length10.23"
Overall Width12.06"

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)40.64
Ship length (cm)71.12
Ship width (cm)25.4
HS code7326908595
Country of OriginUS

Product Variants

ProductModelHeightMaterialFinishTypeGauge (steel)ColorPrice
HOFFMAN AFK1212SS Floor Stand Kit 12 Inch Height x 8.12 Inch Length x 12.06 Inch Width | AG2QYP 32FD46 AFK1212SS12"Stainless SteelSilver--Silver€1,260.38
HOFFMAN AFK0612 Stand Kit Floor 6 Inch Height x 7.06 Inch Length x 12.06 Inch Width | AG2RFH 32FF22 AFK06126"Mild Steel-Floor14 ga.-€520.86
HOFFMAN AFK0618 Stand Kit Floor 6 Inch Height x 7.06 Inch Length x 18.06 Inch Width | AG2RFJ 32FF23 AFK06186"Mild Steel-Floor14 ga.-€607.69
HOFFMAN AFK1208 Stand Kit Floor 12 Inch Height x 8.12 Inch Length x 8.06 Inch Width | AG2RFK 32FF24 AFK120812"Mild Steel-Floor14 ga.-€544.60
HOFFMAN AFK1210 Stand Kit Floor 12 Inch Height x 8.12 Inch Length x 10.02 Inch Width | AG2RFL 32FF25 AFK121012"Mild Steel-Floor14 ga.-€582.31
HOFFMAN AFK1212 Stand Kit Floor 12 Inch Height x 8.12 Inch Length x 12.06 Inch Width | AG2RFM 32FF26 AFK121212"Mild Steel-Floor14 ga.-€612.33
HOFFMAN AFK1216 Stand Kit Floor 12 Inch Height x 8.12 Inch Length x 16.06 Inch Width | AG2RFN 32FF27 AFK121612"Mild Steel-Floor--€668.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN AFK2412 Stand Kit Floor 24 Inch Height x 10.23 Inch Length x 12.06 Inch Width
€831.10 /unit