HOFFMAN AFK0618 Stand Kit Floor 6 Inch Height x 7.06 Inch Length x 18.06 Inch Width | AG2RFJ 32FF23

HOFFMAN AFK0618 Stand Kit Floor 6 Inch Height x 7.06 Inch Length x 18.06 Inch Width

Item: AG2RFJ Model: AFK0618Cross Ref: 32FF23
In Stock

Get it by Tuesday, Jun 10

€608.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Stand Kit
Gauge (steel)14 ga.
Height6"
Length7.06"
MaterialMild Steel
TypeFloor
Width568890"
Accessory TypeStand Kit
ApplicationFor Floor Mounting Or Elevation
ColorGray
FinishPowder Coated
Includes(2) Stands
Material Thickness12 ga.
Overall Height6"
Overall Length7.06"
Overall Width18.06"

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)31.75
Ship length (cm)50.8
Ship width (cm)20.32
HS code8536908030
Country of OriginUS

Product Variants

ProductModelHeightMaterialFinishTypeGauge (steel)ColorPrice
HOFFMAN AFK1212SS Floor Stand Kit 12 Inch Height x 8.12 Inch Length x 12.06 Inch Width | AG2QYP 32FD46 AFK1212SS12"Stainless SteelSilver--Silver€1,260.38
HOFFMAN AFK0612 Stand Kit Floor 6 Inch Height x 7.06 Inch Length x 12.06 Inch Width | AG2RFH 32FF22 AFK06126"Mild Steel-Floor14 ga.-€520.86
HOFFMAN AFK1208 Stand Kit Floor 12 Inch Height x 8.12 Inch Length x 8.06 Inch Width | AG2RFK 32FF24 AFK120812"Mild Steel-Floor14 ga.-€544.60
HOFFMAN AFK1210 Stand Kit Floor 12 Inch Height x 8.12 Inch Length x 10.02 Inch Width | AG2RFL 32FF25 AFK121012"Mild Steel-Floor14 ga.-€582.31
HOFFMAN AFK1212 Stand Kit Floor 12 Inch Height x 8.12 Inch Length x 12.06 Inch Width | AG2RFM 32FF26 AFK121212"Mild Steel-Floor14 ga.-€612.33
HOFFMAN AFK1216 Stand Kit Floor 12 Inch Height x 8.12 Inch Length x 16.06 Inch Width | AG2RFN 32FF27 AFK121612"Mild Steel-Floor--€668.56
HOFFMAN AFK1218 Stand Kit Floor 12 Inch Height x 8.12 Inch Length x 18.13 Inch Width | AG2RFP 32FF28 AFK121812"Mild Steel-Floor--€736.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN AFK0618 Stand Kit Floor 6 Inch Height x 7.06 Inch Length x 18.06 Inch Width
€608.16 /unit