Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN A8P6AL Interior Panel Aluminium 6.75 Inch Height x 4.88 Inch Width | AG2TRN 32FR94

HOFFMAN A8P6AL Interior Panel Aluminium 6.75 Inch Height x 4.88 Inch Width

Item: AG2TRN Model: A8P6ALCross Ref: 32FR94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInterior Panel
Gauge (steel)14 ga.
Height6 3/4"
MaterialAluminum
Width568909"
FinishAnodized
IncludesMounting Hardware
Material Thickness2/25"
Overall Height6 3/4"
Overall Width4.88"
Panel StyleBack Panel

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)0.15
Ship length (cm)17.15
Ship width (cm)12.7
HS code8538100000
Country of OriginUS

Product Variants

ProductModelHeightMaterialFinishGauge (steel)ColorPrice
HOFFMAN A8P6G Interior Panel Steel 6.75 Inch Height x 4.88 Inch Width | AG2TQD 32FR62 A8P6G6 3/4"SteelGalvanized14 ga.-€16.61
HOFFMAN A12P10 Interior Panel White 10.75 Inch Height x 8.88 Inch Width | AG2TQE 32FR63 A12P1010 3/4"Mild SteelWhite14 ga.White€27.41
HOFFMAN A12P12G Interior Panel Steel 10.75 Inch Height x 10.88 Inch Width | AG2TQF 32FR64 A12P12G10 3/4"SteelGalvanized14 ga.-€36.56
HOFFMAN A14P12G Interior Panel Steel 12.75 Inch Height x 10.88 Inch Width | AG2TQG 32FR65 A14P12G12 3/4"SteelGalvanized14 ga.-€39.12
HOFFMAN A6P6 Interior Panel White 4.88 Inch Height x 4.88 Inch Width | AG2TQH 32FR66 A6P64 22/25"Mild SteelWhite14 ga.White€15.11
HOFFMAN A10P8 Interior Panel White 8.75 Inch Height x 6.88 Inch Width | AG2TQJ 32FR67 A10P88 3/4"Mild SteelWhite14 ga.White€18.69
HOFFMAN A12P12 Interior Panel White 10.75 Inch Height x 10.88 Inch Width | AG2TQK 32FR68 A12P1210 3/4"Mild SteelWhite14 ga.White€29.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN A8P6AL Interior Panel Aluminium 6.75 Inch Height x 4.88 Inch Width
€48.29 /unit