HOFFMAN A72P60G Interior Panel Steel 68 Inch Height x 56 Inch Width | AG2TQC 32FR61

HOFFMAN A72P60G Interior Panel Steel 68 Inch Height x 56 Inch Width

Item: AG2TQC Model: A72P60GCross Ref: 32FR61
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,192.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemInterior Panel
FinishGalvanized
Gauge10 ga.
Gauge (steel)10 ga.
Height68"
MaterialSteel
Width568908"
IncludesMounting Hardware
Material Thickness11 ga.
Overall Height69"
Overall Width57"
Panel StyleBack Panel

Shipping Info:

Ship weight (kg) 69.75
Ship height (cm)8.89
Ship length (cm)180.34
Ship width (cm)147.32
HS code8538100000
Country of OriginUS

Product Variants

ProductModelHeightMaterialFinishGauge (steel)ColorGaugePrice
HOFFMAN A24P20AL Interior Panel Aluminium 21 Inch Height x 17 Inch Width | AG2TJV 32FT41 A24P20AL21"Aluminum-12 ga.--€309.05
HOFFMAN A24P20G Interior Panel Steel 21 Inch Height x 17 Inch Width | AG2TJW 32FT42 A24P20G21"SteelGalvanized12 ga.--€154.99
HOFFMAN A24P20SS6 Interior Panel Stainless Steel Silver 21 Inch Height x 17 Inch Width | AG2TJX 32FT43 A24P20SS621"Stainless SteelSilver12 ga.Silver-€454.19
HOFFMAN A24P24 Interior Panel White 21 Inch Height x 21 Inch Width | AG2TJY 32FT44 A24P2421"Mild SteelWhite12 ga.White-€154.44
HOFFMAN A24P24AL Interior Panel Aluminium 21 Inch Height x 21 Inch Width | AG2TJZ 32FT45 A24P24AL21"Aluminum-12 ga.--€342.24
HOFFMAN A24P24G Interior Panel Steel 21 Inch Height x 21 Inch Width | AG2TKA 32FT46 A24P24G21"SteelGalvanized12 ga.--€178.48
HOFFMAN A24P24SS6 Interior Panel Stainless Steel Silver 21 Inch Height x 21 Inch Width | AG2TKB 32FT47 A24P24SS621"Stainless SteelSilver12 ga.Silver-€522.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN A72P60G Interior Panel Steel 68 Inch Height x 56 Inch Width
€1,192.94 /unit