PROTO J4534-SST Workstation Top, 33 3/4 Inch Overall Width, 25 Inch Overall Length | CT8HDN

PROTO J4534-SST Workstation Top, 33 3/4 Inch Overall Width, 25 Inch Overall Length

Item: CT8HDN Model: J4534-SSTCross Ref: 49XF74
In Stock

Get it by Friday, Jun 13

€1,044.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkstation Top
ColorBlack
FeaturesHigh Grade 1/16 In Thick, Raised Front Lip Prevents Parts From Rolling Off The Work Surface
FinishPowder Coated
For Use WithJ553441-6XX, J553441-7XX, J553441-8XX
For Use With Mfr. Model NumberJ553441-6XX, J553441-7XX, J553441-8XX
Height1 1/2"
IncludesMounting Hardware
Includes Mounting HardwareYes
Length25"
MaterialStainless Steel
Mounting Hardware IncludedYes
Overall Height1 1/2"
Overall Length25"
Overall Width33 3/4"
PatternSolid
Thickness1 1/2"
TypeHeavy Duty
Width34"
Compatible With Manufacturer Model No.J553441-6xx, J553441-7xx, J553441-8xx
Product TypeWorkstation Top

Shipping Info:

Ship weight (kg) 22.9725
Ship height (cm)3.81
Ship length (cm)63.5
Ship width (cm)85.73
Country of OriginUS

Product Variants

ProductModelMaterialColorOverall WidthOverall LengthPatternHeightTypeThicknessPrice
PROTO J4550-HWT Workstation Top 50-1/5 x24-13/16 Inch Wood | AA8LXW 19C559 J4550-HWTHard WoodWood-25"Wood Grain1 1/2"-1 1/2"€815.33
PROTO J4566-HWT Workstation Top 66-1/2 x24-13/16 Inch Wood | AA8LXY 19C561 J4566-HWTHard WoodWood66 1/4"27"Wood Grain1 1/2"-1 1/2"€971.98
RFQ
PROTO J4534-HWT Workstation Top, 33 3/4 Inch Overall Width, 25 Inch Overall Length | CT8HDK J4534-HWTHard WoodNatural Wood Stain33 3/4"25"Wood Grain1 1/2"--€648.20
PROTO J4550-SST Workstation Top, 50 1/8 Inch Overall Width, 25 Inch Overall Length | CT8HDL J4550-SSTStainless SteelBlack50 1/8"25"Solid1 1/2"Heavy Duty1 1/2"€1,107.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J4534-SST Workstation Top, 33 3/4 Inch Overall Width, 25 Inch Overall Length
€1,044.50 /unit