HOFFMAN A24H2006SSLP Metallic Enclosure 24 Inch Height x 20 Inch Width x 6 Inch Depth | AG2QXM 32FD21

HOFFMAN A24H2006SSLP Metallic Enclosure 24 Inch Height x 20 Inch Width x 6 Inch Depth

Item: AG2QXM Model: A24H2006SSLPCross Ref: 32FD21
In Stock

Get it by Tuesday, Jun 17

€2,847.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Basic MaterialMetallic
Cover TypeHinged Clamp
Depth6"
Enclosure Height24"
Enclosure MaterialStainless Steel
Enclosure Width20"
Finish#4 Brushed , Brushed
GasketSeamless Foam In Place
Grade304
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga.
MountingWall
Nema Rating3, 3R, 3RX, 4, 4X, 12, 13
Body Material Thickness14 ga.
Closure MethodClamps
ColorSilver
Compatible Panel Model NumberA24P20G
Cover Closure TypeHinged
Cover StyleSolid
EnvironmentWashdown and Corrosion Resistant
Gasket MaterialSeamless Foam-In-Place
Ip RatingIP66
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 3RX, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Nominal Depth6"
Nominal Height24"
Nominal Width20"
Overall Depth6"
Overall Height24"
Overall Width20"
Panel Height21"
Panel Width17"
Product TypeEnclosure
StandardsCSA FILE NO 42186: TYPE 4, 4X, 12, CUL LISTED PER CSA C22.2 NO 94, FILE NO E61997, IEC 60529, NEMA/EEMAC TYPE 3, 3R, 4, 4X, 12, 13, UL 508A LISTED

Shipping Info:

Ship weight (kg) 18
Ship height (cm)20.96
Ship length (cm)73.66
Ship width (cm)53.98
HS code8537109050
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthFinishGradeCover TypeEnclosure MaterialMountingPrice
HOFFMAN A16H1206SSLP Metallic Enclosure 16 Inch Height x 12 Inch Width Clamps | AG2QWX 32FD07 A16H1206SSLP12"16"6"Brushed304Hinged ClampStainless SteelWall€1,922.01
HOFFMAN A16H1208SSLP Metallic Enclosure 16 Inch Height x 12 Inch Width x 8 Inch | AG2QWY 32FD08 A16H1208SSLP12"16"8"Brushed304Hinged ClampStainless SteelWall€2,131.92
HOFFMAN A16H1206SS6LP Metallic Enclosure 16 Inch Height x 12 Inch Width x 6 Inch Depth | AG2QWZ 32FD09 A16H1206SS6LP12"16"6"BrushedGrade 316Hinged ClampStainless SteelWall€2,295.93
HOFFMAN A16H1208SS6LP Metallic Enclosure 16 Inch Height x 12 Inch Width x 8 Inch Depth | AG2QXA 32FD10 A16H1208SS6LP12"16"8"BrushedGrade 316Hinged ClampStainless SteelWall€2,749.43
HOFFMAN A16H1606SS6LP Metallic Enclosure 16 Inch Height x 16 Inch Width Wall | AG2QXB 32FD11 A16H1606SS6LP16"16"6"BrushedGrade 316Hinged ClampStainless SteelWall€2,853.20
HOFFMAN A16H1606SSLP Metallic Enclosure 16 Inch Height x 16 Inch Width x 6 Inch Depth | AG2QXC 32FD12 A16H1606SSLP16"16"6"Brushed304Hinged ClampStainless SteelWall€2,314.29
HOFFMAN A20H1606SSLP Metallic Enclosure 20 Inch Height x 16 Inch Width x 6 Inch Depth | AG2QXD 32FD13 A20H1606SSLP16"20"6"Brushed304Hinged ClampStainless SteelWall€2,608.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN A24H2006SSLP Metallic Enclosure 24 Inch Height x 20 Inch Width x 6 Inch Depth
€2,847.55 /unit