HOFFMAN A18R1810HCR Metallic Junction Box Enclosure 18 Inch Height | AG2QTX 32FC36

HOFFMAN A18R1810HCR Metallic Junction Box Enclosure 18 Inch Height

Item: AG2QTX Model: A18R1810HCRCross Ref: 32FC36
In Stock

Get it by Thursday, Jun 12

€552.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Basic MaterialMetallic
ColorGray
Cover TypeHinged
Depth10"
Enclosure Cover FeaturesScrews
Enclosure Height18"
Enclosure MaterialCarbon Steel
Enclosure Width18"
Ip RatingIP 32
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga., 16 ga.
MountingWall
Nema RatingNEMA 3R

Shipping Info:

Ship weight (kg) 14.895
Ship height (cm)31.12
Ship length (cm)62.87
Ship width (cm)53.34
HS code8536908030
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthCover TypeEnclosure MaterialMountingColorKnockouts / No KnockoutsPrice
HOFFMAN A16R126HCR Metallic Junction Box Enclosure 16 Inch Height x 12 Inch Width | AG2QTN 32FC28 A16R126HCR12"16"6"HingedCarbon SteelWallGrayNo Knockouts€351.32
HOFFMAN A16R166HCR Metallic Junction Box Enclosure Carbon Steel | AG2QTP 32FC29 A16R166HCR16"16"6"HingedCarbon SteelWallGrayNo Knockouts€417.57
HOFFMAN A20R166HCR Metallic Junction Box Enclosure 20 Inch Height x 16 Inch Width | AG2QTQ 32FC30 A20R166HCR16"20"6"HingedCarbon SteelWallGrayNo Knockouts€484.36
HOFFMAN A20R208HCR Metallic Junction Box Enclosure 20 Inch Height x 20 Inch Width | AG2QTR 32FC31 A20R208HCR20"20"8"HingedCarbon SteelWallGrayNo Knockouts€669.23
HOFFMAN A24R208HCR Metallic Junction Box Enclosure 24 Inch Height x 20 Inch Width | AG2QTT 32FC32 A24R208HCR20"24"8"HingedCarbon SteelWallGrayNo Knockouts€756.80
HOFFMAN A24R248HCR Metallic Junction Box Enclosure Hinged | AG2QTU 32FC33 A24R248HCR24"24"8"HingedCarbon SteelWallGrayNo Knockouts€853.79
HOFFMAN A30R248HCR Metallic Junction Box Enclosure 30 Inch Height x 24 Inch Width | AG2QTV 32FC34 A30R248HCR24"30"8"HingedCarbon SteelWallGrayNo Knockouts€1,001.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN A18R1810HCR Metallic Junction Box Enclosure 18 Inch Height
€552.58 /unit