Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HOFFMAN 760-ECM Ecm Manual Motor Control 24 Vac Amps 10 | AC6UDM 36G645

HOFFMAN 760-ECM Ecm Manual Motor Control 24 Vac Amps 10

Item: AC6UDM Model: 760-ECMCross Ref: 36G645
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€228.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemECM Manual Motor Control
Ambient Temp.32°F to 120°F
ApplicationECM Motors
Depth1 1/4"
FeaturesThe 760-Ecm Series Controllers Are Available With A Finger Friendly Adjustment Knob In A Track Mount
Frequency80 Hz
Humidity95%
Input Voltage24V
Length4 1/4"
Max. Amps10 mA , 10A
Motor TypeECM DC Brushless
Output Amps10 mA
Output TypePWM Signal
Output Voltage13.5V DC
Overall Depth1 1/4"
Overall Length4 1/4"
Overall Width2 2/5" , 2 3/8"
Width2 3/8"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)7.62
HS code8504404000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN 760-ECM Ecm Manual Motor Control 24 Vac Amps 10
€228.24 /unit