Flat Shipping

Flat Shipping at €24.99 + VAT

FATH INC 093WD45 Inside-Corner Bracket, Lite Inside-Corner Bracket, 45 mm x 41 mm x 45 mm | CP4XTW

FATH INC 093WD45 Lite Inside-Corner Bracket, 45 mm x 41 mm x 45 mm

Item: CP4XTW Model: 093WD45Cross Ref: 55MT62
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBracket
ColorGray
Connector TypeConnection Angle
Corner Bracket StyleOpen
FinishAnodized
For Slot Width10.141 mm
MaterialAluminum
Mfr. Series45 Series
Mounting Hole Dia.9 mm
Number Of Mounting Holes2
Overall Height45 mm
Overall Length45 mm
System Of MeasurementMetric
Width41 mm
For Extrusion Profile TypeSingle
Mounting Hole Diameter9 mm
Overall Width41 mm
Product TypeLite Inside-Corner Bracket
Series45 Series

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)4.5
Ship length (cm)4.5
Ship width (cm)4.1

Product Variants

ProductModelFinishColorOverall HeightMaterialPrice
FATH INC 093WD8384N08 Inside-Corner Bracket, Gusseted Inside-Corner Bracket | CP4XTJ 093WD8384N08UnfinishedSilver1 1/2"Aluminum€6.73
FATH INC 093W8421N10 Inside-Corner Bracket, Gusseted Inside-Corner Bracket, 41 mm x 44.9 mm x 45 mm | CP4XTK 093W8421N10UnfinishedSilver45 mmAluminum€4.95
FATH INC 093W8451N10 Inside-Corner Bracket, Gusseted Inside-Corner Bracket, 41 mm x 90.1 mm x 90 mm | CP4XTL 093W8451N10UnfinishedSilver90 mmAluminum€10.30
FATH INC 093W8901N10 Inside-Corner Bracket, Gusseted Inside-Corner Bracket, 86 mm x 90.1 mm x 90 mm | CP4XTM 093W8901N10UnfinishedSilver90 mmAluminum€17.91
FATH INC 093W203N06 Inside-Corner Bracket, Inside-Corner Bracket, 18 mm x 18 mm x 18 mm | CP4XTN 093W203N06UnfinishedGray18 mmAluminum€0.98
FATH INC 093W203N05 Inside-Corner Bracket, Inside-Corner Bracket, 18 mm x 18.3 mm x 18 mm | CP4XTP 093W203N05UnfinishedSilver18 mmAluminum€0.98
FATH INC 093W404N08 Inside-Corner Bracket, Inside-Corner Bracket, 36 mm x 36 mm x 36 mm | CP4XTQ 093W404N08UnfinishedGray36 mmAluminum€3.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FATH INC 093WD45 Lite Inside-Corner Bracket, 45 mm x 41 mm x 45 mm
€4.95 /unit