Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 7102-XXXL (12) Coated Glove, 3XL, ANSI Impact Level 1, Nitrile, 1 Pair | CR3XFU

HEXARMOR 7102-XXXL (12) Coated Glove, 3XL, ANSI Impact Level 1, Nitrile, 1 Pair

Item: CR3XFU Model: 7102-XXXL (12)Cross Ref: 56KF28
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA3
Ansi/isea Impact Force9N
Base Coating MaterialNitrile
Coating CoverageFull
Coating MaterialNitrile
Coating TextureSandy
Coating TypeDouble Dipped
ConstructionSeamless Knit
CuffKnit
Cuff ColorGray
Double-dippedYes
Fda CompliantNo
FeaturesSilicone-Free
Glove Coating ColorBlue
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Impact Protection StyleLow Profile
Includes Reinforced Thumb CrotchNo
Knit MaterialHPPE
Knit Material ColorGray
Knuckle Protection MaterialTPR
Latex-freeNo
Length11"
Liner MaterialHPPE Fiberglass Blend
Lint-freeNo
Pairs Per Package1
PerformanceHigh Dexterity
Silicone-freeYes
Size12 , 3XL
Thickness13 ga.
Touchscreen CompatibleNo
Additional Hazard ProtectionImpact Resistant
Ansi/isea Cut Load1274g
Ansi/isea Puncture Force60N
Base Coating CoverageFull
Cuff StyleKnit
Fabric Weight6 oz.
Glove Coating CoverageFull
Glove ConstructionSeamless Knit
Glove FeaturesSilicone Free
Glove Length11"
Glove Liner MaterialHPPE Fiberglass Blend
Glove PerformanceHigh Dexterity
Glove StyleKnit
Sold AsPair
StandardsANSI/ISEA 105, ANS/ISEA 138, EN 388, EN 420

Shipping Info:

Ship weight (kg) 0.2453
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelSizeCoating CoverageCoating TypeCoating TextureLatex-freeAnsi/isea Abrasion LevelColorPkg. Qty.Price
HEXARMOR 2088-XXL (11) Coated Glove, 2XL, 3/4, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XDV 2088-XXL (11)--------1-
RFQ
HEXARMOR 7102-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Nitrile, 1 Pair | CR3XDY 7102-XXL (11)A32XLFullDouble DippedSandyNo--1€52.36
HEXARMOR 2080-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, 1 Pair | CR3XEA 2080-XXL (11)A62XLPalmDippedSandyNo--1€29.16
HEXARMOR 2066-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XEC 2066-XXL (11)A32XLPalmDippedSandyNo--2€28.04
HEXARMOR 1073-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XED 1073-XXL (11)A32XLPalmDippedSandyNo--2€26.79
HEXARMOR 2061-XXL (11) Coated Glove, 2XL, Latex, Core9™, 1 Pair | CR3XEE 2061-XXL (11)A92XLPalmDippedRoughNo--2€27.43
HEXARMOR 9015-XXL (11) Coated Glove, 2XL, Latex, Gray, 1 Pair | CR3XEF 9015-XXL (11)A72XLPalmDippedRoughNo--2€74.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 7102-XXXL (12) Coated Glove, 3XL, ANSI Impact Level 1, Nitrile, 1 Pair
€52.36 /pack